Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Thickness (mm) Overall Length (m) Inner Diameter (phi mm) Operating Temperature Range (deg C) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Overall Length (m) Inner Diameter (phi mm) Operating Temperature Range (deg C) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.45 5 3 -20 to 60 Soft PVC   1PC 1 TB-3.0B 89806945 7.99 SGD
In stock
0.45 - 3.4 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.4B 89807033 11.99 SGD
Shipped after 2018-05-07
0.45 5 4.2 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-4.2B 89807006 13.99 SGD
Shipped after 2018-05-07
0.45 - 3.6 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.6B 89807051 17.99 SGD
Shipped after 2018-05-07
0.45 200 3.6 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.6B 89807112 62.99 SGD
Shipped after 2018-05-07
0.45 5 4 -20 to 60 Soft PVC   1PC 1 TB-4.0B 89806997 7.99 SGD
In stock
0.45 - 4.2 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-4.2B 89807067 11.99 SGD
Shipped after 2018-05-10
0.45 - 5.5 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-5.5B 89807076 13.99 SGD
Shipped after 2018-05-07
0.45 200 5.5 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-5.5B 89807137 109.99 SGD
Shipped after 2018-05-07
0.45 5 3.2 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.2B 89806954 12.99 SGD
Shipped after 2018-05-07
0.45 5 3.4 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.4B 89806963 12.99 SGD
Shipped after 2018-05-07
0.45 - 3.2 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.2B 89807024 10.99 SGD
Shipped after 2018-05-07
0.4 5 2 -20 to 60 Soft PVC   1PC 1 TB-2.0B 89806936 6.99 SGD
In stock
0.45 200 3.4 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.4B 89807094 58.99 SGD
Shipped after 2018-05-07
0.45 - 3.5 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.5B 89807042 11.99 SGD
Shipped after 2018-05-07
0.45 200 3.5 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.5B 89807103 58.99 SGD
Shipped after 2018-05-07
0.45 5 5.5 -20 to 60 Soft PVC   1PC 1 TB-5.5B 89807015 9.99 SGD
In stock
0.4 200 2.0 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-2.0B 34690363 47.99 SGD
Shipped after 2018-05-07
0.45 200 3.2 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.2B 89807085 53.99 SGD
Shipped after 2018-05-07
0.45 5 3.6 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.6B 89806981 13.99 SGD
Shipped after 2018-05-10
0.45 200 4.2 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-4.2B 89807121 63.99 SGD
Shipped after 2018-05-07
0.45 5 3.5 -20 to 60 Soft PVC *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-3.5B 89806972 7.99 SGD
Shipped after 2018-05-07
0.45 5 5.0 -20 - 60 Soft PVC   1PC 1 TB-5.0B 34690415 8.99 SGD
In stock
0.45 5 6.0 -20 - 60 Soft PVC   1PC 1 TB-6.0B 34690442 9.99 SGD
In stock
0.4 10 2.0 -20 - 60 Elastic PVC   1PC 1 TB-2.0B 34690354 9.99 SGD
In stock
0.45 10 3.0 -20 - 60 Elastic PVC   1PC 1 TB-3.0B 34690372 11.99 SGD
In stock
0.45 10 4.0 -20 - 60 Soft PVC   1PC 1 TB-4.0B 34690397 12.99 SGD
In stock
0.45 10 5.0 -20 - 60 Elastic PVC   1PC 1 TB-5.0B 34690424 13.99 SGD
In stock
0.45 10 6.0 -20 - 60 Soft PVC   1PC 1 TB-6.0B 34690451 14.99 SGD
In stock
0.45 200 3.0 -20 - 60 Soft PVC   1PC 1 TB-3.0B 34690381 55.99 SGD
In stock
0.45 200 4.0 -20 - 60 Soft PVC   1PC 1 TB-4.0B 34690406 70.99 SGD
In stock
0.45 200 5.0 -20 - 60 Soft PVC   1PC 1 TB-5.0B 34690433 75.99 SGD
In stock
0.45 200 6.0 -20 - 60 Elastic PVC   1PC 1 TB-6.0B 34690467 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Car wiring protection
5
From Japan
On 2017-09-29 14:50:46
It is very useful and useful. I want to order again when it runs out.
This review is about item#89806945.
To make a motorcycle harness
5
From Japan
On 2017-06-25 09:59:57
A plus or minus one by one You can extend it by a simple accessory When attaching a 5 mm tube is useful. It looks like genuine appearance, I think that the role of wire breakage protection is also great. It is thin so it is not troublesome to walk around.
This review is about item#34690424.
Insulation of telephone cord
5
From Japan
On 2016-05-19 09:40:29
It was able to be used without problems.
This review is about item#34690442.
As a protective cover for metal rods
5
From Japan
On 2016-02-12 08:23:28
Expansion and contraction Flexibility is good and there is also a certain level of strength, so it is a bad use for coming out, so it is useful to reverse it not too much slip. It is also nice to cut easily with a cutter.
This review is about item#34690415.
As a bike wiring cover
5
From Japan
On 2015-10-28 17:03:39
Even though it is flexible, it is easy to use.
This review is about item#89807067.
Insulation of wiring
5
From Japan
On 2015-10-20 16:24:29
Relatively soft and easy to handle
This review is about item#34690424.
Wire protection
5
From Japan
On 2015-10-14 10:36:57
I am using it even when wiring a small vehicle wiring. As you can see, it is better to wire it through a vinyl tube, and it can be said that it is also necessary from a safety standpoint. It's about half a year since I started using it, so I do not know about durability yet. I try to avoid high temperature places. I bought 200 meters for frequently used size. Cospa is nice. I think that it will run out if there is a year.
This review is about item#34690372.
Electric wiring
5
From Japan
On 2015-01-17 00:31:27
It was good that it was cheap because it was not sold nearby as other products as it was.
This review is about item#34690415.
Wiring protection
4
From Japan
On 2014-08-17 17:43:47
I appreciate it's heat resistance ...
Floor wiring
4
From Japan
On 2014-07-02 13:54:42
I think that it is moderate hardness. I think that it may be possible to have products that are a bit shorter and have lower prices.
This review is about item#34690372.

Related Products