Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions W1(mm) Dimension W (mm) Dimension T (mm) Overall Length (m) Dimension H (mm) Operating Temperature Range (deg C) Material Compatible Panel Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W1(mm) Dimension W (mm) Dimension T (mm) Overall Length (m) Dimension H (mm) Operating Temperature Range (deg C) Material Compatible Panel Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 2.7 0.8 5 4.4 -40 to 70 Polyethylene nylon 66 1.8 to 2.7 1PC 1 SE-2.5 34690722 18.99 SGD
In stock
0.5 0.8 0.8 - 3.2 -40 to 70 Polyethylene nylon 66 0.6 to 0.9 1PC 1 SE-1 34690695 29.99 SGD
Shipped after 2018-01-24
0.9 2.7 0.8 - 4.4 -40 to 70 Polyethylene nylon 66 0.9 to 1.8 1PC 1 SE-2 34690713 27.99 SGD
In stock
2.7 4.0 1.2 - 4.8 -40 to 70 Polyethylene nylon 66 2.7 to 4.2 1PC 1 SE-3 34690756 38.99 SGD
In stock
0.5 0.8 0.8 5 3.2 -40 - 70 Polyethylene 66 Nylon 0.6 - 0.9 1PC 1 SE-1 34690686 13.99 SGD
In stock
0.9 2.7 0.8 5 4.4 -40 - 70 Polyethylene 66 Nylon 0.9 - 1.8 1PC 1 SE-2 34690704 14.99 SGD
In stock
2.7 4.0 1.2 5 4.8 -40 - 70 Polyethylene 66 Nylon 2.7 - 4.2 1PC 1 SE-3 34690747 22.99 SGD
In stock
1.5 2.7 0.8 10 4.4 -40 - 70 Polyethylene 66 nylon 1.8 - 2.7 1PC 1 SE-2.5 34690731 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Mounting on the end
5
From Japan
On 2017-07-04 04:21:12
Purchased for the purpose of closing the gap (not closed). I'm glad I could have made it as desired. It was harder than I had thought because it was in software and product name, the handling of R 30 is hard. If it is close to a right angle it will not be possible to install.
This review is about item#34690747.
Sheet protection
3
From Japan
On 2016-10-15 14:42:21
It does not become hard, it protects firmly
This review is about item#34690704.
Edge cover
2
From Japan
On 2016-05-25 11:52:12
There is soft edging, but it was not a soft one with the corner standing. It is better to think that it is a degree of bending like an image. After all, I used a thing purchased separately.
This review is about item#34690722.
Cut processing of thin wall SUS
5
From Japan
On 2014-02-24 16:11:50
It was easy to use and I liked it very much.
This review is about item#34690686.

Related Products