Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Color Shrink Tube, Red

4.44 (9)
Shrinking Ratio
2:1
Shrinking Temperature Start (Degree C)
70
Continuous Use Temperature (deg C)
-55 - 125
Length (m)
1
Color
Red
Material
Polyolefin
...see all
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(After contraction) 0.33 1Pack(10PC) 1 SZF2C-1.5R 34690941 7.07 SGD
In stock
(After contraction) 0.44 1Pack(10PC) 1 SZF2C-2.5R 34690957 10.03 SGD
In stock
(After contraction) 0.44 1Pack(10PC) 1 SZF2C-3.5R 34690966 12.16 SGD
In stock
(After contraction) 0.56 1Pack(10PC) 1 SZF2C-5.0R 34690975 12.56 SGD
In stock
(After contraction) 0.56 1Pack(10PC) 1 SZF2C-7.0R 34690984 14.93 SGD
In stock
(After contraction) 0.56 1Pack(10PC) 1 SZF2C-10.0R 34690993 21.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
ケーブルと端子ジョイント部分の絶縁。
5
From Japan
On 2017-04-15 18:36:26
扱いやすくて、その割に安価です。今後も使い続けます。
This review is about item#34690984.
Terminal processing of the braid tube
2
From Japan
On 2016-10-14 10:16:32
Sales in the ten units of the amount is too much
This review is about item#34690993.
Use after the electrical cord connection
5
From Japan
On 2016-08-18 21:38:05
In particular problem was me without any thermal contraction.
This review is about item#34690975.
Fishing gear
4
From Japan
On 2016-07-03 16:05:45
It is cheap but often amount. The quality is good.
This review is about item#34690957.
Shield processing
5
From Japan
On 2015-10-24 07:25:19
It makes heavy use this tube. Also wall thickness there is very nice. The no printing has especially liked. I hope after there is this type of black, but ...
This review is about item#34690993.
Mark of the camp for the peg
4
From Japan
On 2014-11-06 17:59:13
Very good 10m were many in the 1m × 10
This review is about item#34690984.
Out of the shutters sash of push lock for proved handling of the post-processing of the (monkey)
5
From Japan
On 2014-01-24 17:58:47
Quite large thermal contraction Ju - Breakfast is not you! I think I bought. And the pretty red of this magnitude is less in Akiba, high but it is commonplace. But, for the use of our company was too much because about 15mm for one of the parts. Although it did not need is so much to say Or rather super cheap sense of there, too Yes. We are grateful. ※ ··· and I'll keep the years used to wonder ... important after this
This review is about item#34690993.
Protection of the thin line
5
From Japan
On 2013-06-11 22:03:41
Previously it was black or because it does not stand in place of the red color.
This review is about item#34690941.
Double track of unity, in order to bind the two types of line.
5
From Japan
On 2012-10-04 13:14:04
You may use if there is flexibility.
This review is about item#34690966.

Related Products