Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Contraction Ratio Shrinking Ratio Shrinking Temperature Start (Degree C) Continuous Use Temperature (deg C) Thickness (mm) Color Material Item.# Sales Price Availability Qty.
Contraction Ratio Shrinking Ratio Shrinking Temperature Start (Degree C) Continuous Use Temperature (deg C) Thickness (mm) Color Material Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As marking of seat stopper
5
From Japan
On 2016-10-11 21:58:23
I thought it would be better if the shrinkage rate was higher and the fitting feeling was better than I thought, if I want to tell a bit more softly a little more.
This review is about item#34691097.
Insulation protection after wiring connection
5
From Japan
On 2015-07-07 22:19:36
The contraction force is quite strong, it also has heat resistance and is easy to use. To be greedy, it is saved when there is a color set with the same size. Also best for guide installation of fishing rods!
This review is about item#34691081.
Lipo battery terminal insulation
5
From Japan
On 2014-01-19 16:21:09
Purchase for Lipo battery terminal insulation. It's cheap and I was surprised!
This review is about item#34691115.

Related Products