Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Curl Cord, Black

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sheath Color
Black
...see all>
Product Options
ADD TO CART
Compatible Standard Curl Length (m) Conductor Size (mm2) Conductor Construction (peice/mm) Curl Outer Diameter (mm) Outer Diameter (mm) Lead Wire (m) Number of Cores Allowable Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard Curl Length (m) Conductor Size (mm2) Conductor Construction (peice/mm) Curl Outer Diameter (mm) Outer Diameter (mm) Lead Wire (m) Number of Cores Allowable Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
<PS> E 3 1.25 112/0.12 About24 Wire /8.2 Both ends by 0.15 3 - 300or less   1PC 1 EC-VCTF-1.25x3 34691325 249.99 SGD
Shipped after 2018-06-22
<PS>E 1 1.25 112/0.12 About27 Wire /8.9 Both ends by 0.15 4 12 300or less   1PC 1 EC-VCTF-1.25x4 34691334 82.99 SGD
In stock
<PS> E 2 2.0 79/0.18 About30 Wire /9.6 Both ends by 0.15 4 - 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-2.0x4 34691431 239.99 SGD
Shipped after 2018-06-22
<PS> E 2 0.75 67/0.12 About23 Wire / 8 Both ends by 0.15 4 7 300or less   1PC 1 EC-VCTF-0.75x4 34691255 149.99 SGD
In stock
<PS>E 3 1.25 112/0.12 About22 Wire /7.8 Both ends by 0.15 2 12 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-1.25x2 34691291 129.99 SGD
Shipped after 2018-06-22
<PS> E 2 1.25 112/0.12 About27 Wire /8.9 Both ends by 0.15 4 - 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-1.25x4 34691343 219.99 SGD
Shipped after 2018-06-22
<PS>E 3 0.75 67/0.12 About20 Wire / 7 Both ends by 0.15 2 7 300or less   1PC 1 EC-VCTF-0.75x2 34691203 109.99 SGD
In stock
<PS> E 3 1.25 112/0.12 About27 Wire /8.9 Both ends by 0.15 4 - 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-1.25x4 34691352 289.99 SGD
Shipped after 2018-06-22
<PS> E 3 2.0 79/0.18 About27 Wire /8.9 Both ends by 0.15 3 - 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-2.0x3 34691413 319.99 SGD
Shipped after 2018-06-22
<PS> E 2 2.0 79/0.18 About27 Wire /8.9 Both ends by 0.15 3 - 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-2.0x3 34691404 209.99 SGD
Shipped after 2018-06-25
<PS> E 3 2.0 79/0.18 About30 Wire /9.6 Both ends by 0.15 4 - 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-2.0x4 34691447 399.99 SGD
Shipped after 2018-06-22
<PS>E 3 0.75 67/0.12 About23 Wire / 8 Both ends by 0.15 4 7 300or less   1PC 1 EC-VCTF-0.75x4 34691264 239.99 SGD
Shipped after 2018-06-22
<PS> E 2 2.0 79/0.18 About26 Wire /8.4 Both ends by 0.15 2 - 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-2.0x2 34691377 95.99 SGD
Shipped after 2018-06-22
<PS> E 3 2.0 79/0.18 About26 Wire /8.4 Both ends by 0.15 2 - 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-2.0x2 34691386 149.99 SGD
Shipped after 2018-06-22
<PS> E 1 2.0 79/0.18 About27 Wire /8.9 Both ends by 0.15 3 - 300or less   1PC 1 EC-VCTF-2.0x3 34691395 88.99 SGD
In stock
<PS> E 1 2.0 79/0.18 About30 Wire /9.6 Both ends by 0.15 4 - 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-2.0x4 34691422 119.99 SGD
Shipped after 2018-06-22
<PS>E 2 0.75 67/0.12 About21 Wire /7.4 Both ends by 0.15 3 7 300or less   1PC 1 EC-VCTF-0.75x3 34691221 119.99 SGD
In stock
<PS> E 3 0.75 67/0.12 About21 Wire /7.4 Both ends by 0.15 3 7 300or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EC-VCTF-0.75x3 34691237 199.99 SGD
Shipped after 2018-06-22
<PS> E 2 1.25 112/0.12 About24 Wire /8.2 Both ends by 0.15 3 - 300or less   1PC 1 EC-VCTF-1.25x3 34691316 159.99 SGD
In stock
<PS>E 1 1.25 112/0.12 About24 Wire /8.2 Both ends by 0.15 3 12 300or less   1PC 1 EC-VCTF-1.25x3 34691307 66.99 SGD
In stock
<PS>E 1 0.75 67/0.12 About 20 Electric wire/7 Both ends every 0.15 2 7 300 or less   1PC 1 EC-VCTF-0.75x2 34691185 29.99 SGD
In stock
<PS>E 2 0.75 67/0.12 About 20 Electric wire/7 Both ends every 0.15 2 7 300 or less   1PC 1 EC-VCTF-0.75x2 34691194 67.99 SGD
In stock
<PS>E 1 0.75 67/0.12 About 21 Electric wire/7.4 Both ends every 0.15 3 7 300 or less   1PC 1 EC-VCTF-0.75x3 34691212 52.99 SGD
In stock
<PS>E 1 0.75 67/0.12 About 23 Electric wire/8 Both ends every 0.15 4 7 300 or less   1PC 1 EC-VCTF-0.75x4 34691246 64.99 SGD
In stock
<PS>E 1 1.25 112/0.12 About 22 Electric wire/7.8 Both ends every 0.15 2 12 300 or less   1PC 1 EC-VCTF-1.25x2 34691273 34.99 SGD
In stock
<PS>E 2 1.25 112/0.12 About 22 Electric wire/7.8 Both ends every 0.15 2 12 300 or less   1PC 1 EC-VCTF-1.25x2 34691282 73.99 SGD
In stock
<PS>E 1 2.0 79/0.18 About 26 Electric wire/8.4 Both ends every 0.15 2 17 300 or less   1PC 1 EC-VCTF-2.0x2 34691361 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Motor wiring up and down the machine
5
From Japan
On 2017-11-09 22:16:00
It was a bit disappointing to be connected to the interior of the machine as the straight part was a little longer though it was solid and very good.
This review is about item#34691307.
Used for special shape lighting equipment
5
From Japan
On 2016-07-29 16:33:33
Although it is not actually used by prototype alone, I think that it is good as a function. How many times can we withstand the contraction?
This review is about item#34691273.
Carpentry work
5
From Japan
On 2014-12-26 17:05:14
It was very good. Also, if there is a chance, thank you.
This review is about item#34691361.
We will add work lamps for telescopic forklifts.
5
From Japan
On 2014-12-17 23:22:32
The curled cord stretches and shrinks to a core with thin stainless steel wire. It is a good idea. Even from the life span it was good with 2 scales.
This review is about item#34691377.

Related Products