Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Calamity, Viniti

4.50 (4)
Length (m)
600
Width (mm)
4
Material
PVC, wire
...see all>
Product Options
ADD TO CART
Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS compliance Red 1PC 1 - 34691763 66.99 SGD
In stock
RoHS compliance Gray 1PC 1 - 34691781 66.99 SGD
In stock
RoHS compliance Brown 1PC 1 - 34691797 66.99 SGD
In stock
RoHS compliant products Black 1PC 1 - 34691727 66.99 SGD
In stock
RoHS compliant products White 1PC 1 - 34691736 67.99 SGD
In stock
RoHS supported product Blue 1PC 1 - 34691745 66.99 SGD
In stock
RoHS compliant products Yellow 1PC 1 - 34691754 66.99 SGD
In stock
RoHS compliant products Green 1PC 1 - 34691772 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Harness bundle
3
From Japan
On 2017-12-04 22:18:22
usually. . . . . . . . . . . . . . . . . . . . . . .
This review is about item#34691745.
Used for cable binding
5
From Japan
On 2016-02-26 16:56:41
I think that it is convenient with an easy cutter
This review is about item#34691772.
Various bundles
5
From Japan
On 2015-08-27 09:36:46
I was using an 8 m type, but switching to this was so troublesome that purchase was troublesome due to high usage frequency.
This review is about item#34691727.
Bundle power cords for home appliances etc.
5
From Japan
On 2014-05-23 19:48:26
Up to now, I bought a thing of about 50 m, I am looking for things for business, 600 m, I think that it was good without having to buy often. The quality of the product is also satisfied. Also, the item arrived the next day after ordering.
This review is about item#34691727.

Related Products