Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Duty Pimp, White

5.00 (1)
Size (phi mm)
1
Outer Diameter (phi mm)
1
Standard
RoHS compliant products
Length (m)
100
Color
White
Material
(Coated) vinyl chloride (yarn) nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 34691867 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2015-12-22 14:37:14
I could buy what I could not deal with at a trading company with a monotail. It was saved.
This review is about item#34691867.

Related Products