Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adhesive
R/R
Abrasive Grain
AA
Base Material
Cw paper
Specification
Anti-clogging process
...see all>
Product Options
ADD TO CART
Dimensions (mmxm) Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mmxm) Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95x25 150 With glue 1Roll 1 PRAR 32582943 67.99 SGD
Shipped after 2018-06-25
75x40 400 With glue 1Roll 1 PRAR 32584203 81.99 SGD
Shipped after 2018-06-25
75x25 150 With glue 1Roll 1 PRAR 32584151 54.99 SGD
Shipped after 2018-06-25
95x40 400 - 1Roll 1 PRAR 32582995 99.99 SGD
Shipped after 2018-06-25
95x40 320 - 1Roll 1 PRAR 32582986 109.99 SGD
Shipped after 2018-06-29
95x25 120 With paste 1Roll 1 PRAR 32582934 68.99 SGD
Shipped after 2018-06-25
75x25 120 With glue 1Roll 1 PRAR 32584142 53.99 SGD
Shipped after 2018-06-25
95x25 180 With paste 1Roll 1 PRAR 32582952 67.99 SGD
Shipped after 2018-06-25
75x25 180 With glue 1Roll 1 PRAR 32584167 53.99 SGD
Shipped after 2018-06-25
95x40 240 With paste 1Roll 1 PRAR 32582961 109.99 SGD
Shipped after 2018-06-25
75x40 240 With glue 1Roll 1 PRAR 32584176 82.99 SGD
Shipped after 2018-06-25
75x40 320 With paste 1Roll 1 PRAR 32584194 81.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
To correct guitar fingerboard
5
From Japan
On 2017-02-03 17:54:52
It seems to be useful in guitar repair It seems that I cut the finger board quickly but it gets better and the accuracy gets better. After all I ordered AA abrasive BEST # 120 # 240 I ordered 400 # 400 so I'm just doing it with my hobby so it's about half the length It is just right if there is something It looks good and there is a use deadline It seems to be a problem of adhesive, but other 2 points may not be used because it is 40M
This review is about item#32584142.
Finish polishing woodworking work
5
From Japan
On 2016-07-14 23:21:11
I think that condition is good, shaving and durability are also good.
This review is about item#32582952.
Molding of wood for musical instruments
5
From Japan
On 2016-02-13 00:44:44
Compared to other sandpapers, this product is difficult to clog and it is hard to break, so it is appreciated that it can be used for quite a long time. When the eyes become rough, the file file is easy to peel off when folded or folded, but this product is very useful because it is durable even if it is folded. Because it's a bit better, it will be more helpful if the price is cheap, but I am satisfied with the cost performance as well.
Polishing
4
From Japan
On 2016-02-09 19:46:09
It is good if there is goods of 5 m unit. If it is 25 meters it will be for the whole lifetime.
This review is about item#32582952.
Race Car Carbon Kevlar Product Finish
5
From Japan
On 2015-11-10 08:11:58
I used various roll paper up to now, but it is the highest quality, durable and long lasting paper. Three times of other companies' paper (including certain famous manufacturers) will last long. Performance is overwhelming. I wish I knew this sooner.
This review is about item#32584176.
Shine such as trees and FRP
5
From Japan
On 2015-03-10 13:14:03
Easy to use, there is strength after folding. Kovacs etc. will be separated into two.
This review is about item#32584142.
Finishing at the time of string instrument production etc.
5
From Japan
On 2012-05-09 03:31:57
It is used for ruling of fingerboard of stringed instruments and finishing of bonded part, but it is very convenient because it is difficult to clog and can be well removed for the proportion of the bandage. Earling of the fingerboard part of the musical instrument also has adhesive strength like a seal, so it can be stuck directly to the jig so work efficiency is up. However, if there are too many sticky things that the file is left in the jig when sticking it to the jig of aluminum or peeling it, it takes time to peel off. I will not say it if you can improve the peeling easily while leaving the current adhesive strength.
This review is about item#32584167.

Related Products