Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Interior Bar

3.20 (5)
Caution
Cannot be mounted if the assist grip left/right interval is less than 89cm. Also, based on the form and size, there are times where mounting is impossible.
Purpose
Flexible bar in car
Catch-Phrase
Just by attaching it to the assistant grip!
Pipe Diameter (phi mm)
60
Withstand Load (kg)
5
Weight (g)
420
Overall Length (mm)
905-1610
Material
ABS PLASTIC AND ALUMINIUM PIPES
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KA-30 34693872 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Clothes hang
5
From Japan
On 2017-12-28 22:19:39
I bought it to hang clothes in a car It's easy to use
This review is about item#34693872.
Hang the clothes hanger hanging in the car or use it.
1
From Japan
On 2017-09-19 23:57:35
It's so easy to put on a hook so it's very difficult to set and it will not be useful.
This review is about item#34693872.
As a fishing rod rod holder
4
From Japan
On 2014-10-30 16:46:43
The slip prevention is difficult to adjust the horizontal of the hook when adjusting the good length
This review is about item#34693872.
Cabinet arrangement
3
From Japan
On 2014-07-15 16:29:47
Depending on the type of car (if the grip is not a fixed type object) it will lose to the force to return the grip and can not be fixed properly It can be used without problem by fixing with an optional band or string etc
This review is about item#34693872.
I was going to hang my bags in the car
3
From Japan
On 2012-07-13 14:48:25
It is an easy-to-install product that just hooks on the assist grip inside the company. Due to the long grip it is a difficulty to move back and forth while driving.
This review is about item#34693872.

Related Products