Buy more than* S$200* and get FREE SHIPPING

Hex Shaft Titanium Iron Drill Set

2.50 (2)
Purpose
[Drill iron works], drilling holes in steel, light metal, plastic, and wood.
Shank Diameter (mm)
6.35
Compatible Models
Electric drill, charge twist-drill driver charge impact driver
Surface Processing
Titanium coating
...see all
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High speed steel 1Set(10PC) 1 10 make up 34693976 -
Discontinued
[x]
High-speed-steel (HSS) 1Set(5PC) 1 5 make up 34694046 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Fold exchange of agricultural machinery
2
From Japan
On 2013-10-27 09:00:01
It is a product range of hobbies. After all it also broke. I regret that I also buy high items.
This review is about item#34693976.
Drill a hole in the timber
3
From Japan
On 2013-09-16 16:10:36
it is normal
This review is about item#34693976.

Related Products