Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Shaft Diameter Iron Drill Set

5.00 (1)
Purpose
[Drill iron works], drilling holes in steel, light metal, plastic, and wood.
Shank Diameter (mm)
6.35
Compatible Models
Electric drill, charge twist-drill driver charge impact driver
Surface Processing
Titanium coating
Material
High-speed-steel (HSS)
Set Contents
phi 1.5, 2, 2.5, 3, 3.2 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 5 make up 34694021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work use
5
From Japan
On 2015-12-07 22:57:28
We become indebted to. Thank you for prompt response. It is very good for drilling work. If there is something again, thank you.
This review is about item#34694021.

Related Products