Buy more than* S$200* and get FREE SHIPPING

Hex Shaft Diameter Staine Drill Set

2.00 (2)
Purpose
Hole drilling of stainless steel, iron, resin and wood.
Shank Diameter (mm)
6.35
Compatible Models
Electric drill, charge twist-drill driver charge impact driver
Material
Cobalt high-speed steel
Set Contents
phi 1.5, 2, 2.5, 3, 3.2 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 5 make up 34694037 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Hobby woodworking
3
From Japan
On 2014-02-12 14:35:57
I use it to open a small hole in a hardwood but you can use it normally without problems.
This review is about item#34694037.
Stain drill
1
From Japan
On 2013-10-15 16:44:13
A few thin drills were not straight, but it was pretty shaky to rotate with a drill. Especially the shake of thin things severely broken, so it was not possible to use it.
This review is about item#34694037.

Related Products