Buy more than* S$200* and get FREE SHIPPING

Hexagonal Axis Triple Speed Drill

3.56 (9)
Purpose
Iron, stainless steel, aluminium, wood and resins
Shank Diameter (mm)
6.35
Compatible Models
Electric drill, charge twist-drill driver charge impact driver
Material
High-speed-steel (HSS)
Set Contents
phi 2, 2.5, 3, 3.5, 4, and 4... 5, 6, 5 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PC) 1 S3SD-8HEX 34693994 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
Various drilling
5
From Japan
On 2017-09-18 09:17:27
I think that it is an item to be used as a consumable item, so I am satisfied with the cost performance. I am classic.
This review is about item#34693994.
Do-it-yourself
5
From Japan
On 2017-05-24 14:37:32
Anyhow it will expire well. I'm looking forward to how long this sharpness will last.
This review is about item#34693994.
Drilling
1
From Japan
On 2017-01-25 20:49:00
Not at all. Drilling of thin steel removed dust from the caulked part. What is it? I do not use SK-11 anymore
This review is about item#34693994.
Removal of iron pop rivets
1
From Japan
On 2016-09-10 12:19:53
4 milli-drill When turning for about 3 seconds it disappeared and when it looked at the tip it collapsed to 4.5 milli-drill and used again, but it was the same It was unusable
This review is about item#34693994.
Metal, as other drilling cones
3
From Japan
On 2016-07-16 00:28:13
When used for stainless steel, it got worse cutting about 3 times. If you have a sharpener the lifespan will extend .... I think that it is a price.
This review is about item#34693994.
Pilot to hardware
3
From Japan
On 2016-05-17 19:12:43
I was satisfied because the biting of the blade was very well well, but the place where I was tightening with the part of the shaft was taken off about 3 times in use period. Can you handle something?
This review is about item#34693994.
Do-it-yourself
5
From Japan
On 2015-11-27 15:50:04
Since I was using Daiso until now, I realized that it was not triple. It is convincing to make and finish.
This review is about item#34693994.
At work
5
From Japan
On 2014-09-29 21:27:42
It made working easier.
This review is about item#34693994.
Drilling of impact drill
4
From Japan
On 2014-05-19 13:42:38
I think that it is enough as it is now
This review is about item#34693994.

Related Products