Buy more than* S$200* and get FREE SHIPPING

Commercial Thick Plastic Bags

4.76 (21)
Dimensions (Horizontal x Vetical) (mm)
650x800
Capacity (L)
45
Thickness (mm)
0.05
Material
LLDPE (linear low density polyethylene)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent 1PC(10Sheet) 1 L-43 34694152 4.43 SGD
In stock
white translucent 1PC(10Sheet) 1 L-44 34694161 4.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
To hit the noodles
4
From Japan
On 2016-12-29 07:00:59
Udon is likely stomping with confidence, durable likely. Although not made yet, I think I want to make them.
This review is about item#34694152.
As it covered at the time of luggage transportation.
5
From Japan
On 2016-10-15 08:42:59
When luggage transport, purchase as packing for protection. Thickness is also hesitation not torn middle people in enough somewhat projections. To use as an ordinary garbage bag is much too good.
This review is about item#34694152.
Packing of wet luggage
5
From Japan
On 2016-05-01 14:48:35
But difficulties Pitching is just a little, that amount very strong. It digs dirty things can be safe.
This review is about item#34694152.
Heavy things waste of
5
From Japan
On 2016-01-28 08:19:34
Both thickness size in the 10 pieces is a big satisfaction. Price is a good bit more cheap.
This review is about item#34694152.
Oil change
5
From Japan
On 2015-12-11 16:58:43
For the oil change has received in this especially thick bag, it repeats a fairly strong.
This review is about item#34694161.
Turn on the Namagomi
5
From Japan
On 2015-10-08 22:25:53
The second floor is the very smell Once torn residence of the bag. From then on this bag this summer was very helpful because it does not leak 1 us. Come in handy to have.
This review is about item#34694161.
Thick is good
5
From Japan
On 2015-07-27 13:53:51
It is not torn in quite sharp blade, which has put a pretty strong bottles Toka can (do not know to wear intentionally) price is may, if there is a little more cheap your value pack (100 sheets)
This review is about item#34694152.
Sorting of clothing, resource recovery
3
From Japan
On 2015-03-23 18:46:06
it is normal.
This review is about item#34694152.
hunting
5
From Japan
On 2015-03-18 15:13:55
It is just good size and thickness. It used to take away the prey of flesh and debris, you, but do not put still likely fox also enters comfortably
This review is about item#34694152.
Garbage bag. Put the laundry. Packing of such parts. Cover so as not to wear a dust
5
From Japan
On 2015-01-19 18:52:22
It is very nice this rugged thickness. Semi-transparent invisible likely appear. Anyway, not to tear.
This review is about item#34694161.

Related Products