Buy more than* S$200* and get FREE SHIPPING

For Special Thick Plastic Bags

4.82 (11)
Dimensions (Horizontal x Vetical) (mm)
800x900
Capacity (L)
70
Thickness (mm)
0.05
Material
LLDPE (linear low density polyethylene)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent 1PC(10Sheet) 1 L-73 34694195 6.99 SGD
In stock
white translucent 1PC(10Sheet) 1 L-74 34694204 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used as garbage bags for factory waste materials.
5
From Japan
On 2018-01-23 11:35:52
Because it is thick, it is easy to break, and its size is just right, so I am buying it every time.
This review is about item#34694195.
For inner bag of product
5
From Japan
On 2017-04-20 16:50:24
The special thick plastic bag for business was transparent and thickness was just right.
This review is about item#34694195.
Disposal of garbage and unwanted items
5
From Japan
On 2017-01-06 07:56:20
Because it is thick and white translucent, it is better not to see through the contents of garbage and disposal items.
This review is about item#34694204.
Foot bath cover
5
From Japan
On 2016-11-09 08:55:30
I put a lot of water, it is quite heavy, but I can withstand it enough. More than anything, it is super profit because there are many sheets in it. Thankfully ♪
This review is about item#34694195.
Foot bath detox hot water
5
From Japan
On 2016-05-08 07:39:16
Very thick, durable! I'm repeating.
This review is about item#34694195.
Garbage during cleaning work
4
From Japan
On 2015-11-14 17:26:45
Good balance between quantity, price and quality
This review is about item#34694195.
Garbage bag
5
From Japan
On 2015-03-21 19:08:44
It is used as a garbage bag, it is easy to use because it is difficult to open a hole even when putting branches etc. with thickness.
This review is about item#34694195.
I use it for putting pruned garden trees and so on at the edge
5
From Japan
On 2014-11-12 18:29:25
I am tough and satisfied.
This review is about item#34694195.
Electrical construction work, others
5
From Japan
On 2014-08-17 16:17:09
To protect garbage and equipment from the rain · To be able to temporarily store and confirm various things, because it is thick, it is convenient.
This review is about item#34694195.
Put the tire
4
From Japan
On 2013-08-19 17:51:59
We purchased a stattless tire for storage but it was slightly smaller for the tires for Forrester It is recommended to use one size on the other side. It was a mistake in calculation
This review is about item#34694195.

Related Products