Buy more than* S$200* and get FREE SHIPPING

Commercial Extra Large Plastic Bag

4.56 (16)
Dimensions (Horizontal x Vetical) (mm)
900x1000
Capacity (L)
90
Thickness (mm)
0.05
Material
LLDPE (linear low density polyethylene)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent 1PC(10Sheet) 1 L-93 34694231 7.87 SGD
Shipped after 2017-07-24
white translucent 1PC(10Sheet) 1 L-84 34694247 7.87 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
When using products in containers, they are used to prevent garbage etc.
5
From Japan
On 2016-11-21 11:30:01
The size and thickness were perfect! I was sending a lot of help because it was too early to send it. Please again.
This review is about item#34694231.
Used when collecting and cleaning powder products
3
From Japan
On 2015-12-07 09:13:04
As it is usually used 0.03, it is thin, so I tried purchasing 0.05 but because it is better to be thicker due to circumstances of purpose of use, next time we will purchase things close to 0.1 thickness.
This review is about item#34694231.
It's garbage
5
From Japan
On 2015-11-02 15:56:23
The bag is hard to tear, it is strong and it gains. I am worth the price as well.
This review is about item#34694247.
Packing machine
5
From Japan
On 2015-10-16 15:41:45
Because it is a thick plastic bag, it is quite upper part. I used to use it before because it was easy to break.
This review is about item#34694231.
Large garbage bag
5
From Japan
On 2015-08-15 09:46:02
I have the necessary durability and it is helpful to not easily break even if I put a lot of garbage. It will be more helpful if it is a little cheaper if I can
This review is about item#34694247.
Garbage bag or vegetable case
5
From Japan
On 2015-06-05 20:25:02
As an ordinary garbage bag it is too durable and a waste. Put heavy items such as cabbage and cucumber from the field and use it roughly.
This review is about item#34694247.
I use it as a garbage bag.
4
From Japan
On 2015-04-08 13:33:39
I want the thickness to put corner points and various things. It is used as a garbage bag, so it can not cost anything. Please make efforts in terms of cost in the future.
This review is about item#34694231.
Put crushed mulberry leaves and ship
5
From Japan
On 2014-09-10 18:03:35
The price is also reasonable and the thickness is just right and easy to use. 1115 × 1400 If you have a thickness of 0.05, I would like to place an order.
This review is about item#34694231.
As a garbage bag
5
From Japan
On 2014-08-09 11:52:36
I put a lot of garbage and put something hard, so I am saved a lot. Because other special garbage bags will be torn soon, it was necessary to double it, but this product is different. Because it is used frequently and the price is cheap, I would like to use it all the time.
This review is about item#34694231.
To finish packing
5
From Japan
On 2014-02-26 15:09:14
Because it is thick, it is hard to tear, you can rest assured to put finished items
This review is about item#34694247.

Related Products