Buy more than* S$200* and get FREE SHIPPING

Transparent Film Tape

3.40 (5)
Caution
Please test before use. While remove it from surface, bonding surface may be left glues or may get damage
Adhesive Force (N/20mm)
12.7
Ball Tack
20/32
Holding Power (mm)
(SUS40 deg C) 1.0
Adhesive
Acrylics system emulsion adhesive
Tape Thickness (mm)
0.11
Tape Length (m)
20
Base Material
Polypropylene
Color
Transparent
...see all
Product Options
ADD TO CART
Adhesive Force to SUS (N/20mm [gf/20mm: Reference Value]) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force to SUS (N/20mm [gf/20mm: Reference Value]) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 1Roll 1 SFR-0820 34703733 2.26 SGD
In stock
12.7 10 1Roll 1 SFR-1020 34703742 2.89 SGD
In stock
12.7 15 1Roll 1 SFR-1520 34703751 4.38 SGD
In stock
12.7 20 1Roll 1 SFR-2020 34703767 5.98 SGD
In stock
12.7 30 1Roll 1 SFR-3020 34703776 8.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Seat paste for illuminated signboard
5
From Japan
On 2017-05-16 09:30:36
Even if it says anything, it is convenient that it is 8 mm wide. Nonwoven fabric is poor in durability and deteriorates within 1 year, but if this tape is surely held for more than one year.
This review is about item#34703733.
At the bonding place of the self-made tool
3
From Japan
On 2017-05-16 01:19:45
For the time being, I attempted to attach a sheet made of polypropylene, silicon. Although it came attached at first, when trying to peel off, the silicon sheet was peeled off immediately. Well, I think that it is such an inexpensive product. Although it seems that it adheres to the polypropylene material as it is, even if it is only a product using polypropylene for the base material, it seems that it is better to use a more expensive strong type in the aspect requiring more difficulty of peeling though it is inexpensive.
This review is about item#34703733.
Attach to rubber plate
4
From Japan
On 2016-10-22 00:19:24
It was not enough for the desired stickiness, but cost performance was high and it was OK.
This review is about item#34703733.
Pasting an electrostatic mat
1
From Japan
On 2014-12-04 15:13:17
After peeling, there are a lot of adhesive residue.
This review is about item#34703767.
Wearing film for illuminated signboard
4
From Japan
On 2014-07-12 14:41:23
Both adhesive strength and durability are superior to double-sided tape of nonwoven fabric. It is still good if there is a width of 5 mm.
This review is about item#34703733.

Related Products