Buy more than* S$200* and get FREE SHIPPING

Metal Master, Powder Titan Insert Saw

3.93 (28)
Purpose
GENERAL MILD STEEL, STRIPED PLATES, ANGLE CHANNEL STEEL, DECK PLATE KEYSTONE PLATE LINED PIPE AND VLP TUBE AND CONDUIT, SALT PIPES, STAINLESS
Compatible Cutter Material
Ironworker material, stainless steel, C Chillan, a griddle, an iron round pipe, a spiral duct, light top material
Blade Thickness (mm)
1.6
Hole Diameter (phi mm)
20
Material
Iron (SK material)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Number of Blades TRUSCO Part Number Maximum Rotation Speed Nmax(min-1 [r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Number of Blades TRUSCO Part Number Maximum Rotation Speed Nmax(min-1 [r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 22 333-8291 13000 1Sheet 1 YSD100MM 34700547 39.32 SGD
Shipped after 2017-12-18
110 24 333-8312 13000 1Sheet 1 YSD110MM 34700556 39.32 SGD
Shipped after 2017-12-18
125 28 333-8339 10000 1Sheet 1 YSD125MM 34700565 39.63 SGD
Shipped after 2017-12-18
147 36 - 6000 1Sheet 1 YSD147MM 34700574 44.09 SGD
Shipped after 2017-12-18
165 36 333-8363 6000 1Sheet 1 YSD165MM 34700583 44.02 SGD
Shipped after 2017-12-18
180 40 333-8398 6000 1Sheet 1 YSD180MM 34700592 44.59 SGD
Shipped after 2017-12-18
190 40 - 6000 1Sheet 1 YSD190MM 34700601 44.66 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 5
2 star 1
1 star 4
Review Rating: 3.93
28 Customer Reviews
The reviews are automatic translation.
Do-it-yourself house etc.
2
From Japan
On 2017-10-10 21:27:10
It is difficult to cut the polycarbonate board, and the aluminum member is satisfactory because it is well broken.
This review is about item#34700574.
Demolition of signboard
5
From Japan
On 2017-04-26 17:54:30
It's a nice item, it's the best in the past. Chips will not fly easily. Although it was not chipped even if the blade was caught, it seems better to detach it completely
This review is about item#34700583.
Spiral duct cut
5
From Japan
On 2017-03-02 14:43:47
The sharpness is very good. It is also a product you want to review.
This review is about item#34700556.
Used to disconnect SUS 304
5
From Japan
On 2016-12-04 19:56:34
Attached to a circular saw for woodworking, I cut SUS 304. It was good that it was cut off faster than the cutting wheel. However, it is dangerous to be careful not to send.
This review is about item#34700583.
Steel cut
3
From Japan
On 2016-11-14 14:41:00
Although not bad, there is somewhat a problem in durability.
This review is about item#34700574.
Disconnection
3
From Japan
On 2015-11-27 15:00:39
Is there a limit of 30 angles? When cutting the rebar of D10, the sharpness went bad quickly.
This review is about item#34700565.
Corrugated sheet iron cutting cut (short cut for garbage removal)
5
From Japan
On 2015-11-01 18:40:20
Good sharpness.
This review is about item#34700583.
Iron pipe cutting
5
From Japan
On 2015-10-19 21:49:44
Cutting work can be used consecutively It is very easy to use It lasts long for the price and there is nothing to say if there is more durability
This review is about item#34700565.
Bolts etc. of 16 mm in thickness are cut at work.
5
From Japan
On 2015-09-07 14:44:26
I worked iron with a thickness of about 1.5 mm at work and bolts with a thickness of 16 mm etc are cut. It purchased again because it was able to be used for about half a year since I last bought and cutting it frequently without spill of the blade.
This review is about item#34700565.
As a metal saw
5
From Japan
On 2015-08-28 14:17:01
Compared to cutting a round bar with a lathe cutting tool, setting this product on a small milling machine and cutting it will make work easier. Outside diameter 100mm and 125mm are used separately according to the size of the workpiece.
This review is about item#34700592.

Related Products