Buy more than* S$200* and get FREE SHIPPING

Diamond Blade Global Saw

Purpose
Concrete, heavy and light weight block, tile, roof tile, interlocking, Hume pipe.
Attached Ring Bore Diameter (phi mm)
15
Tip Thickness (mm)
7.5
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
20
Weight (g)
100
Material
Alloy tool steel
TRUSCO Part Number
344-9751
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 GP-105 34854181 28.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products