Buy more than* S$200* and get FREE SHIPPING

Diamond Blade Wave

5.00 (1)
Attached Ring Bore Diameter (phi mm)
15
Tip Thickness (mm)
7
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
20
Weight (g)
100
Material
Alloy tool steel
TRUSCO Part Number
344-9769
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SC-105 34854197 28.08 SGD
Shipped after 2017-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Asphalt areas, concrete areas cut of
5
From Japan
On 2014-04-03 17:36:27
Durability is also reasonably good to is also good bite.
This review is about item#34854197.

Related Products