Buy more than* S$200* and get FREE SHIPPING

Ratchet Wrench Wide

1.00 (8)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Dimension T3 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Maximum Openings (mm) Overall Length L (mm) Nominal Designation Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Dimension T3 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Maximum Openings (mm) Overall Length L (mm) Nominal Designation Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 364-8303 14 6.5 12.5 30 205 200 280 1PC 1 MWR30 34697363 32.99 SGD
In stock
Red 364-8320 16 6.8 13.4 36 246 250 380 1PC 1 MWR36 34697372 37.99 SGD
In stock
Yellow - 14 6.5 12.5 30 205 200 280 1PC 1 ORM30 34705526 -
Discontinued
[x]
Yellow - 16 6.8 13.4 36 246 250 380 1PC 1 ORM36 34705535 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 8
Review Rating: 1.00
8 Customer Reviews
The reviews are automatic translation.
Bolt tightening operation
1
From Japan
On 2014-07-17 00:58:26
Although it was said that it was a ratchet specification, it is impossible to actually use it as a ratchet. It is hard to use bolt size adjustment.
This review is about item#34697363.
screwdriver
1
From Japan
On 2014-05-07 15:34:30
I could not bear to use, the parts were getting apart unnoticed
This review is about item#34697372.
Maintenance of equipment
1
From Japan
On 2013-01-06 21:26:29
It is very practical, there is nothing, when you turn the rusty bolt, you lick it immediately and the size will not fit immediately even at normal times. It's for play, it's interesting if the kids use it for play, but at work I can not afford to use 120%.
This review is about item#34697372.
For experiment jig tightening
1
From Japan
On 2012-10-06 16:58:49
As you can see, I also feel that there is difficulty in durability. It is slightly strengthened (although it does not have the momentum, usually one hand that can be assumed) It has been damaged by work. Also, although it is a sort of phrase that you can use ratchet continuously, you will have to adjust the tightening of the frontage while using it, so it will not change much much just because the adjustment fee for closing the normal monkey wrench will be reduced . I think that it is an interesting tool as a temporary fastened toy, so I think that it is good for playing Kachakacha at home center. If you show acceptable torque from the manufacturer, I think that it was good for the pre-purchase consumer to understand the temporary fastening tool.
This review is about item#34697363.
Tightening bolt
1
From Japan
On 2011-10-23 18:28:22
I used it for tightening nuts of 27 mm and 30 mm without size suitable for the spanner on hand. It may have been improved for about five months from purchase to use, but it will not survive use. It starts to rotate according to the size of the nut, but each time the ratchet is opened, the mouth size of the wrench opens and slide the corner of the nut to the third position and slide. If you adjust the mouth for each ratchet you can final tighten but then try to tighten the same size nut the mouth size is narrowing and you will not chew without adjusting it again. Just licking the corners of the nut hit the material close to the material at the final tight position, it was incredible as it was a high place work. As a matter of fact I tried to tighten the 19 mm nut, but it was the same. You can use it if you use ordinary spanner without using ratchet, but in that case you can not turn it in the opposite direction alone. Perhaps I will not use it anymore, it is dangerous.
This review is about item#34697372.
Bolt tightening and loosening operation
1
From Japan
On 2011-02-07 21:58:03
By changing the rivet stop to the M5 truss screw and narrowing the gap between the monkey and the grip, moderate friction was born, and the rachetting became possible. I think that it is good to reduce play by decreasing the gap of the rivet at the time of manufacturing the manufacturer.
This review is about item#34697363.
Bolt tightening operation
1
From Japan
On 2011-01-20 19:01:17
If you slowly la - chitting, the size will not change very much, but as soon as you make it faster, the size will go wrong. I think that this is a design mistake because the play of the worm is also large and all the springs are weak. Will not it improve a little if I strengthen the spring?
This review is about item#34697363.
Bolt tightening of machinery / tools in general
1
From Japan
On 2010-12-23 13:46:15
The accuracy is low, once it is set to the bolt and turned, the tooth engagement becomes loose from the 2nd turn, but if you try to set it to the bolt of the same diameter then it will become narrower this time Anyway it is hard to use Such a normal Monkey is better than yours but you purchased a variety of goods but when you grab such a product it looks like everything looks just as cheap as it is not bad ... not even 1 yen if you like this I do not need
This review is about item#34705535.

Related Products