Buy more than* S$200* and get FREE SHIPPING

Disk Paper

4.00 (2)
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
15.9
Abrasive Material
Silicon carbide
...see all>
Product Options
ADD TO CART
Maximum Operating Speed (m/s [m/min]) Type Structure of Abrasives Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Speed (m/s [m/min]) Type Structure of Abrasives Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64[3800] Type 4 Abrasive cloth 2 60 1Box(10Sheet) 1 PFD-4-60 34697661 24.99 SGD
Shipped after 2018-01-22
64[3800] Type 4 Polishing cloth 2.5 30 1Box(10Sheet) 1 PFD-4-30 34697625 25.99 SGD
Shipped after 2018-01-22
- Type 4 Abrasive cloth 2.5 20 1Box(10Sheet) 1 PFD-4-20 34697607 27.99 SGD
Shipped after 2018-01-22
64[3800] Type 4 Polishing cloth 2.5 16 1Box(10Sheet) 1 PFD-4-16 34697591 27.99 SGD
Shipped after 2018-01-22
64[3800] Type 4 Polishing cloth 2.5 24 1Box(10Sheet) 1 PFD-4-24 34697616 27.99 SGD
Shipped after 2018-01-22
64[3800] 4 type Polishing cloth 2 50 1Box(10Sheet) 1 PFD-4-50 34697652 24.99 SGD
Shipped after 2018-01-22
64[3800] 4 type Polishing cloth 2 80 1Box(10Sheet) 1 PFD-4-80 34697677 22.99 SGD
Shipped after 2018-01-22
64[3800] Type 4 Polishing cloth 1.5 120 1Box(10Sheet) 1 PFD-4-120 34697695 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Ship maintenance
5
From Japan
On 2015-06-08 14:44:33
It is used for rust removal on the deck, it is one push at low cost from the use frequency.
This review is about item#34697591.
Removal of paint film, removal of silicone coking etc. by repair work of temporary material, etc.
3
From Japan
On 2014-06-26 18:01:00
The base material is thick and hard even compared with other manufacturers, I think that flexibility is still insufficient.
This review is about item#34697677.

Related Products