Buy more than* S$200* and get FREE SHIPPING

Nylon Disc, “Unilon Disc Black Bevel Screw Type”

3.67 (6)
Maximum Speed (min-1[r. p.m])
12000
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
M10x1.5
Grain Size
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 M10BVH 34734716 21.99 SGD
In stock
1Box(5Sheet) 1 M10BVH 34697713 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Rust removal of machine
5
From Japan
On 2016-03-28 17:40:15
It was a wonderful product,
This review is about item#34734716.
Metal polishing, peeling of plating
2
From Japan
On 2015-02-19 19:09:18
The abrasive power of the same manufacturer, "Unilon Black", purchased at the home center was not too strong, not too weak to peel off the plating applied to the aluminum part of the motorcycle, it was just a good salted plum. The label of the product had a notation of "soft", the durability was low, but there was no clogging, the working efficiency was good as it was, but because it was hard to use depending on the place because it was a type with a plate attached to the back, the bevel I bought a type of this one. While this item is hard type and enhances durability, the first time it has a corner standing, polishing marks tend to become uneven, and as you use it clogs the polishing power decreases. When applying force to make up for it, the disc had some heat, and black traces remained as if the base material melted. Because it has good evaluation, it may be depending on the compatibility with the material to be polished, but it was not felt that it is very suitable for this application. We will not continue to purchase this product in the future, but I would like to try 3M company equivalent products although it is somewhat expensive. As a request for Mr. Monotarou, since the notation items and the like described on the product label are important information for selecting the product, I think that it is possible to be able to confirm with the image or the explanatory sentence as much as possible.
This review is about item#34734716.
Used to remove varnish of iron pipe
4
From Japan
On 2014-01-30 18:23:34
What I was using before was somewhat expensive. I tried using this product to keep costs down, I was saved a lot as I used it before.
This review is about item#34697713.
Peel off the steel plate.
3
From Japan
On 2013-12-02 12:48:56
It takes more time to peel off and peel off harder than 3M items.
This review is about item#34734716.
Repainting of roof (galvanized steel plate)
5
From Japan
On 2013-05-29 16:24:47
We also used other companies 'equivalent products at the same time, but the durability / polishing power of this product was several times higher than other companies' products. It was comfortable to use until it was about 5 cm in diameter.
This review is about item#34734716.
Rust removal of steel frame
3
From Japan
On 2011-08-09 10:44:57
○ I bought it because it was cheaper compared with M product. It becomes a sticky feeling with heat and the grinding power drops. Next time we plan to purchase the product of ○ M company.
This review is about item#34697713.

Related Products