Buy more than* S$200* and get FREE SHIPPING

Restore Sander

5.00 (1)
Caution
it can not be used in restore sander only Please use with the special pad (not included).
Purpose
Rust and paint removal work.Takes off sanding scratchesRemoval of spot welding and deburring.
Maximum Speed (min-1[r. p.m])
13000
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Aluminium oxide
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 (rough ) 1Box(10Sheet) 1 RSD-04 34697731 39.99 SGD
In stock
80 (Medium fine) 1Box(10Sheet) 1 RSD-05 34697747 39.99 SGD
In stock
120 (fine) 1Box(10Sheet) 1 RSD-07 34697756 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Substrate treatment during sheet metal work
5
From Japan
On 2013-06-02 00:42:14
Previously, I used other things, but when I used this product this time, I am satisfied that I could do the work as intended without any change from my previous work.
This review is about item#34697756.

Related Products