Buy more than* S$200* and get FREE SHIPPING

Clamp Lever

4.43 (14)
Material (Screwed Part)
Iron
Material (Shaft)
Iron
Color
Silver
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Screw Type Dimension F (mm) Dimensions A (mm) Material (Lever Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Screw Type Dimension F (mm) Dimensions A (mm) Material (Lever Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 M6x1 24.5 10 Bolt 35 45 Zinc die-cast 1PC 1 KLM-45-M6-20-SR 34695902 -
Discontinued
[x]
30 M6 24.5 10 Male screw 35 45 Zinc die casting 1PC 1 KLM-45-M6-30-SR 34695911 -
Discontinued
[x]
20 M8 31 13.5 Male screw 45 63 Zinc die casting 1PC 1 KLM-63-M8-20-SR 34695927 -
Discontinued
[x]
30 M8 31 13.5 Bolt 45 63 Zinc die-cast 1PC 1 KLM-63-M8-30-SR 34695936 -
Discontinued
[x]
40 M8 31 13.5 Male screw 45 63 Zinc die casting 1PC 1 KLM-63-M8-40-SR 34695945 -
Discontinued
[x]
30 M10 36 16 Male screw 55 78 Zinc die casting 1PC 1 KLM-78-M10-30-SR 34695954 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Collapsed woodworking machine parts
5
From Japan
On 2016-07-13 16:11:08
It is rugged and very good.
This review is about item#34695954.
Tightening parts
5
From Japan
On 2016-05-24 16:54:57
Until now I used overseas things but price is also cheap and feeling of use does not change so I thought that I would like to make this product from now on. Thank you very much.
This review is about item#34695954.
Fastening of machine parts
5
From Japan
On 2016-04-08 17:08:32
Up to now I was using overseas, but I am satisfied with unchanged quality.
This review is about item#34695954.
Stop jig
5
From Japan
On 2015-03-21 00:32:20
It was more beautiful than I expected.
This review is about item#34695927.
I use it for holding the tool slide bar.
3
From Japan
On 2015-03-16 12:26:55
It is repurchase. I feel that the aluminum die cast part slips and it is easy to break.
This review is about item#34695954.
About replacement items
3
From Japan
On 2014-11-06 14:38:37
34695945: From KLM - 63 - M8 - 40 - SR to 02037314: KR 8 × 40 Although 34695945 is out of stock and introduced 02037314, it is about 3 times as much as the product price, so it is not sold Is not it not possible to say? Is it? I think that there are many items with similar shape / price difference difference less. Please choose carefully and post it on HP.
This review is about item#34695945.
For width locking
3
From Japan
On 2014-02-09 23:15:54
I would like to make the lever 1 cm longer.
This review is about item#34695936.
Porta latitude platform
5
From Japan
On 2014-01-13 14:54:31
I bought it for the tension lock of Porta historical stand. Making it is good for the price, I am satisfied. I hope the delivery date will be much faster.
This review is about item#34695945.
Tightening parts
5
From Japan
On 2012-10-01 17:21:23
It is completely the same as the products of N company and I company. Because the price is cheap, it is saved. It would be even better if there are more variations in lever color and screw length.
This review is about item#34695954.
For fixation of head swing of far infrared heater
5
From Japan
On 2012-03-15 19:03:47
I used it as a repair screw. It was just fitting both size and design.
This review is about item#34695936.

Related Products