Buy more than* S$200* and get FREE SHIPPING

Tire Gauges, Gun Type

3.30 (107)
Purpose
Such as automobile tires air pressure measuring, filling and low pressure
Minimum Scale Value (KPa)
20
Hose Length (mm)
about 310
Plug
PT1/4"
Measuring Range (kPa)
0-1000
Pricision
80 to 400kPa->+/-20kPa, 400 to 1000kPa->+/-30kPa
Weight (g)
330
Specification
Clip chuck
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 34695963 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 31
4 star 17
3 star 26
2 star 19
1 star 14
Review Rating: 3.30
107 Customer Reviews
The reviews are automatic translation.
Filled with tire air
4
From Japan
On 2017-04-16 23:46:55
I could use it normally. I do not know the durability, but I am glad that this price.
This review is about item#34695963.
It is used for repair etc.
5
From Japan
On 2017-03-29 18:02:42
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#34695963.
maintenance
3
From Japan
On 2016-07-29 20:35:13
Although it can be used properly, it may be slightly durable.
This review is about item#34695963.
When repairing a vehicle
3
From Japan
On 2015-12-08 15:29:01
There is no problem in particular
This review is about item#34695963.
Normal work
5
From Japan
On 2015-02-28 17:21:22
It is a place where there is no possibility and it is impossible. Fairly easy to use.
This review is about item#34695963.
Tire air replenishment
3
From Japan
On 2014-10-24 12:27:46
Rubber part is easy to break
This review is about item#34695963.
Tire inflation
5
From Japan
On 2014-04-19 11:50:25
I bought it on a cheap day so it was even more advantageous. Since it was broken, I put it appropriately, so I am safe with a gauge.
This review is about item#34695963.
Put air into the car
1
From Japan
On 2014-03-18 19:49:45
Oscapla does not enter. Also, the coupler male thread size is 10 mm × p 1.0 (? I'm not quite sure, but it is certain that it is not 1/4) that is not found in ordinary home centers. It was not possible to use it unless it had to be scraped off with a ruther.
This review is about item#34695963.
Air filling of tires
3
From Japan
On 2014-03-02 22:51:23
If it is not properly pressed by hand it will cause air leakage and can not be filled. I think that operability is very good. L
This review is about item#34695963.
For filling refill spray
2
From Japan
On 2014-02-16 18:15:25
The coupler making connection with the air hose was bad, and it did not enter the normal 1/4 coupler. Although it did processing such as scraping, it could not fit in after all, it was decided to purchase a 10PM coupler again.
This review is about item#34695963.

Related Products