Buy more than* S$200* and get FREE SHIPPING

Clamp 4 core module insulation displacement connector

Rated Current (A)
2.0MAX(AWG24-26),3.0MAX(AWG20-22)
Allowable Temperature (degreeC)
-20-75
Rated Voltage (V)
250(AC/DC)MAX
...see all>
Product Options
ADD TO CART
Compatible Wire Diameter (phi mm) Compatible Electric Wire (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Diameter (phi mm) Compatible Electric Wire (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0-2.0 0.14-0.2(AWG24-26) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 33104-6100 FL 34827326 5.99 SGD
Shipped after 2018-06-05
1.0-1.2 0.14-0.2(AWG24-26) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 33104-6600 FL 34827353 5.99 SGD
Shipped after 2018-06-05
1.4-2.0 0.3-0.5(AWG20-22) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 33104-6300 FL 34827344 5.99 SGD
Shipped after 2018-06-05
1.0-1.4 0.14-0.2(AWG24-26) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 33104-6000 FL 34827317 5.99 SGD
Shipped after 2018-06-05
1.0-1.4 0.3-0.5(AWG20-22) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 33104-6200 FL 34827335 5.99 SGD
Shipped after 2018-06-05
ADD TO CART

Related Products