Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, “X-plorer Ultra New Generation QUANTUM”

5.00 (1)
Purpose
For general materials, stainless steel channels, pipes, angle cutting work mainly in carbon steel or of alloy steels.
Blade Thickness (mm)
1
Outer Diameter (phi mm)
105
Hardness
ZZ
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
15
Type
Speed model
Abrasive Material
"NorZon Plus" New zirconia materials and resin (ZA)
Grain Size
60
TRUSCO Part Number
354-0987
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 2TW105ULRZA10-60 34695972 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to cut the panel at the time of car repair.
5
From Japan
On 2013-03-10 08:52:25
We prepared the "Explorer Ultra QUANTUM" and the grinding stone for burr removal on the glider and worked efficiently.
This review is about item#34695972.

Related Products