Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Wheel, “X-plorer Ultra New Generation QUANTUM”

5.00 (2)
Purpose
For general materials, stainless steel channels, pipes, angle cutting work mainly in carbon steel or of alloy steels.
Hardness
ZZ
Maximum Rotation Speed (min-1[r. p.m])
14500
Abrasive Material
ZA
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Type Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Type Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 105 15 Durable model 46 354-0995 1Box(10Sheet) 1 2TW105ULRZA16-46 34695981 39.99 SGD
In stock
1.0 125 22 Speed model 60 354-1002 1Box(10Sheet) 1 2TW125ULRZA10-60 34695997 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bamboo cutting, wood cutting,
5
From Japan
On 2016-11-08 22:40:47
I can not say it because I have not used it yet, but it looks like it will expire
This review is about item#34695981.
For cutting work
5
From Japan
On 2014-01-13 22:34:14
Compared to other cutting wheels, two sheets can be used as much as one other than other manufacturers, which have much less reduction
This review is about item#34695997.

Related Products