Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Impact Wrench

Purpose
Auto engine overhaul. Ordinary passenger car tire removal work.Bike maintenance work etc. General industry, assembly and disassembly work.
Torque Adjustment
With 4-stage torque adjustment mechanism
Hose Mounting Nozzle
Rc1/4
Ability Bolt Diameter (mm)
16
Maximum Tightening Torque (N m)
400
Air Consumption (m3/min)
0.4
Working Pressure (MPa)
0.48 - 0.68
No Load Rotation Speed (min-1[r.p.m])
8000
Plug Angle (mm)
12.7
Weight (kg)
2.3
Dimension (mm)
185x200x68
TRUSCO Part Number
332-0693
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SI-1416 34696112 -
Discontinued
[x]
ADD TO CART

Related Products