Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hose Length (m) Hose Length (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Hose Length (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1200 Brown - 1PC 1 THY478G 34724173 -
Discontinued
[x]
- 1600 Ivory Also available other than TOTO faucet. 1PC 1 THY478ELLCR#54R 34724006 -
Discontinued
[x]
- 1600 - - 1pc 1 THY478ELL#NW1 68455615 41.99 SGD
In stock
- 1400 - - 1pc 1 THY478L 34724155 35.99 SGD
In stock
- 1600 White Gray - 1PC 1 THY478ELL#NG2 34724076 38.99 SGD
In stock
1.6 1600 Silver - 1PC 1 THY478EALL 34724033 42.99 SGD
In stock
1.6 1600 White Gray - 1PC 1 THY435LL#NG2 34724042 -
Discontinued
[x]
2 2000 White Gray - 1PC 1 THY478EL2#NG2 34724094 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Exchange at the same time with the elbow
5
From Japan
On 2018-01-20 08:32:00
Because the shower elbow was damaged, it was replaced with a hose corresponding to it as soon as the elbow was replaced. I thought that it was a little tough hose at the time of installation, it gets popular after a week or so, it gets softer if it passes hot water, it is just a good feeling of use.
This review is about item#34724033.
Change shower hose
4
From Japan
On 2017-10-22 16:12:57
In the shower hose I used before, the inside of the hose was made of rubber and cracked. I think that the material of the hose purchased this time is soft and there is no worry of cracking.
This review is about item#34724033.
Adapter when connecting with a faucet
2
From Japan
On 2017-10-15 19:27:00
If the adapter is enclosed in advance, it is convenient but if you try to order after purchase Time when the water valve plug manufacturer name etc. can not be known time is investigated and the parts cost of the bet order It costs a shipping fee and becomes high
This review is about item#34724094.
Existing hose for crimp replacement
5
From Japan
On 2017-09-11 14:36:30
Commercially available item was 1.6 m and I was looking for 1.4 m of TOTO but I was relieved to be in Monotaro san.
This review is about item#34724155.
Used in a bath shower
5
From Japan
On 2017-08-15 09:20:07
Although it has not been replaced yet, mold is not conspicuous color so it seems to be able to be used for a long time, and additionally I am very satisfied because I bought it cheaply.
This review is about item#34724155.
For shower
5
From Japan
On 2017-01-17 16:30:37
Very good because it is hard to see the dirt such as mold when it is silver.
This review is about item#34724033.
I replaced it because the bath hose is short.
5
From Japan
On 2015-07-31 20:52:41
It was saved because the existing hose was short. It might be a little longer product
This review is about item#34724094.
Shower hose is a substitute for damaged
5
From Japan
On 2014-07-06 18:15:24
As expected it was a good product without problems. It is good that you can use it with confidence
This review is about item#34724006.
Replacing the bathroom shower
4
From Japan
On 2013-06-12 13:49:23
There is no particular problem
This review is about item#34724094.
I will use it when bathing the day service center.
1
From Japan
On 2011-08-16 12:12:32
The hose part at the boundary between the hose and the metal fittings bursts because it is weak.
This review is about item#34724094.