Buy more than* S$200* and get FREE SHIPPING

Circular Saw Blade

Purpose
Cutting void pipe, PVC tube, PVC wave board.
Compatible Cutter Material
PVC pipe void tube slate vinyl wave plate FRP ALC panel plate or the like
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
22
Thickness (mm)
1.2
Number of Blades
40
Compatible Models
Disk grinder
Accessories
15mm push with
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AC-4 34696304 33.19 SGD
In stock
ADD TO CART

Related Products