Buy more than* S$200* and get FREE SHIPPING

Wire Brush

4.28 (46)
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Purpose
For taking off rust and polishing, For taking off rust and polishing, For taking off rust and polishing, For taking off rust and polishing
Dimensions C (mm)
255, 255
Dimensions B (mm)
88, 88
Material (Brush Part)
wire, Wire
Dimensions A (mm)
20, 20
Weight (g)
65, 65
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 lines 1PC 1 Three lines 34697117 2.99 SGD
In stock
4 lines 1PC 1 4 lines 34697126 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 7
3 star 8
2 star 2
1 star 1
Review Rating: 4.28
46 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-05-28 14:07:34
Quality is also good, it is handy because it can be purchased at a relatively low price.
This review is about item#34697117.
It is used for slag removal after welding operation.
5
From Japan
On 2018-05-25 20:01:21
Because it is 4 lines, it will be cleaner than other brand name brand products.
This review is about item#34697126.
It is used for slag removal after welding operation.
5
From Japan
On 2018-05-23 19:23:48
It is recommended because there are fewer points than major manufacturers.
This review is about item#34697126.
When car maintenance
5
From Japan
On 2018-05-02 16:44:58
It is not inferior to what I used before I was able to purchase it at around half price so I was able to reduce expenses
This review is about item#34697117.
Rust removal and floating paint peeling · · ·
5
From Japan
On 2017-12-07 20:07:15
It is a perfect product for paint peeling where the wire is stiff and used for rust removal and floating up. Because it is a consumable item, the price is cheap.
This review is about item#34697126.
For deburring of welding and rust removal
4
From Japan
On 2017-10-05 17:02:52
It is the most expensive item so it is cheap. It feels a bit softer than other manufacturers, but you can use it normally.
This review is about item#34697117.
Rust removal
5
From Japan
On 2017-08-22 14:58:50
For rust removal, I use it for pretty much anything. Although it uses a brass stuff to be scratched indeed (this is also a monoterous brand) it falls on most things by this. Because it is cheap, it is used quite roughly. It is already the fourth one, I still use it, the next is a bargain sale plan. I definitely recommend it.
This review is about item#34697126.
Car maintenance
3
From Japan
On 2017-07-26 13:38:47
It is neither possible nor impossible, I would like to judge from now on how much durability it is.
This review is about item#34697126.
For rust removal etc
5
From Japan
On 2017-06-23 10:13:39
Low price and high quality. There is no problem at all. It was bargain.
This review is about item#34697117.
Rust removal of cars and motorcycles
5
From Japan
On 2017-06-08 19:19:16
The brush part drops hard and stubborn rust like a wire. It is very handy to do it.
This review is about item#34697126.

Related Products