Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Round W/Hood Vents

4.19 (78)
Wire Netting
13 mesh
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions C (phi mm) Compatible Pipe Diameter (phi mm) Dimension G(mm) Dimensions J (mm) Dimensions I (mm) Dimension D (phi mm) Dimension F (mm) Nominal Diameter (mm) Dimension H (mm) Dimension E (phi mm) Height (mm) Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Compatible Pipe Diameter (phi mm) Dimension G(mm) Dimensions J (mm) Dimensions I (mm) Dimension D (phi mm) Dimension F (mm) Nominal Diameter (mm) Dimension H (mm) Dimension E (phi mm) Height (mm) Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 98 - 108 90 70 7 87 65 100 44 124 22 (water block) 150 110 1PC 1 100 34697074 9.99 SGD
Shipped after 2018-02-26
145 147 - 157 130 100 10 134 93 150 54 175 50 (water stoppage) 212 161 1PC 1 150 34697083 19.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 48
4 star 11
3 star 11
2 star 2
1 star 6
Review Rating: 4.19
78 Customer Reviews
The reviews are automatic translation.
When exchanging a ventilator
5
From Japan
On 2018-01-17 21:13:41
Stainless at this price. Because it is up to the net, Cospa is the highest.
This review is about item#34697083.
Exterior wall painting work
5
From Japan
On 2017-12-13 14:46:08
I spared my time, I cut it by 100 て, and opened the screw hole of 3 places (3 m / m ф), delivery was serious.
This review is about item#34697074.
Used in the field related to kitchen construction
1
From Japan
On 2017-11-22 09:16:34
I usually use the products of other manufacturers, I took it on a trial, but the product was different at all.
This review is about item#34697083.
Factory stock
5
From Japan
On 2017-09-16 17:00:02
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#34697074.
Used as exhaust port of pipe fan
5
From Japan
On 2017-08-30 21:30:52
There is no particular problem and the spring is just fine. As it is too ordinary as it is, I think that it might be better if the product value can be raised if there is a little ingenuity. For example, at the time of installation, I think that it is easier to prevent if there are marks etc. that it is difficult to understand the orientation of the opening and it is easy for the intention to be bent downwards. There are places to think for screw holes on the left and right but this is not as good as a landmark. Another thing to hear is suspected rainwater from this installation story. I think that if you make a single process such as squeezing it with a step so as to make the section of the coking, it will improve the reliability to the ground.
This review is about item#34697074.
Range ventilation
3
From Japan
On 2017-04-30 07:32:59
Used for ventilating the range, cheap parts I feel it is early to rust Rather than using it I have no problem
This review is about item#34697074.
House ventilation
5
From Japan
On 2017-04-25 08:30:45
It is simple and convincing goods for price. I want you to handle it in the future.
This review is about item#34697074.
Ventilation of building outer wall
1
From Japan
On 2017-03-24 14:22:09
On the way to all? Scratches on the surface (rubbing) Yes Polished with steel wool and used.
This review is about item#34697074.
For stove ventilation
5
From Japan
On 2017-03-02 16:51:46
It is lightweight and easy to handle. As much as possible, the member which deteriorates the flow of air is small.
This review is about item#34697083.
For ventilators
3
From Japan
On 2017-01-23 08:37:16
Cost performance is good. I think that it is good to think on cost consideration.
This review is about item#34697083.

Related Products