Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Towel Bar

4.25 (12)
Mounting Screw
M4x28 (4)
Surface Processing
(Bar) chrome-plated _x000D _ (Bar) chrome-plated _x000D _ (Mounting of rings) chrome
Dimension D (phi mm)
61
Withstand Load (kg)
10
Dimension H (mm)
78
...see all>
Product Options
ADD TO CART
Weight (g) Accessories Dimension L2 (mm) Dimension L1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Accessories Dimension L2 (mm) Dimension L1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
335 4 Nylon Sleeves, 1Hex Key Wrenchs 340.6 363.4 401.6 1PC 1 M1110-350 34697381 -
Discontinued
[x]
350 4 Nylon Sleeve, 1 Hex Key Wrenchs 440.6 463.4 501.6 1PC 1 M1110-450 34697397 -
Discontinued
[x]
370 4 Nylon Sleeve, 1 Hex Key Wrenchs 590.6 613.4 651.6 1PC 1 M1110-600 34697406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Toilet, washbasin
5
From Japan
On 2014-03-03 08:13:05
Design is good for the price
This review is about item#34697397.
Self-use
5
From Japan
On 2014-01-07 20:30:42
The price is also cheap, quality is also no problem. As a monotaro brand I was surprised to know that it was out of print only as it was a long time hit.
This review is about item#34697397.
Towel
5
From Japan
On 2013-11-20 08:34:19
Good for price
This review is about item#34697397.
Towel rack exchange
5
From Japan
On 2013-09-22 14:25:05
Since I purchased it before and it was a good item, I purchased it again
This review is about item#34697406.
Wash basin, hand washroom
5
From Japan
On 2013-09-04 17:37:43
There is a luxury feeling, and designs can be devised, such as concealing mounting screws, the price is also cheap.
This review is about item#34697381.
Exchange
5
From Japan
On 2013-08-27 18:55:17
It was a luxury item.
This review is about item#34697397.
I bought 3 pieces as I used it for renovation
4
From Japan
On 2012-02-20 16:09:14
I used it for renovation, but I am satisfied with the firm making firmly for price as well I think that there are several kinds of designs in the same price range
This review is about item#34697381.
Apartment furniture
1
From Japan
On 2012-01-20 17:35:01
Black rust is terrible. When I requested returned goods black rusty items were sent automatically again. I'm already giving up and do not use it.
This review is about item#34697381.
Renovation
5
From Japan
On 2011-09-20 20:21:31
I think more than the price.
This review is about item#34697381.
Towel
1
From Japan
On 2011-05-06 23:16:30
A state like a plating peeling in the bar part. I can not believe that I inspected it. There is nothing satisfied with things of the MonotaRO brand. It is not that I want a high level thing.
This review is about item#34697381.

Related Products