Buy more than* S$200* and get FREE SHIPPING

Magnet Paper Holder

4.33 (15)
Mounting Screw
M4x28 (2)
Surface Processing
chrome plated
Withstand Load (kg)
5
Weight (g)
320
Material
Stainless steel
Accessories
2 Nylon Sleeve, 1 Hex Key Wrenchs
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M1107 34697424 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Paper holder
4
From Japan
On 2017-03-03 14:33:41
The packaging is properly made, and there is also glossiness for the price
This review is about item#34697424.
Purchase for store
5
From Japan
On 2017-02-08 01:58:52
I used it at the time of store refurbishment. I made it firmly and the texture was also good, I liked the design so I bought it. I also wanted to use it when I had another chance.
This review is about item#34697424.
Toilet renovation
3
From Japan
On 2016-08-15 17:23:28
I was attracted to design and purchased. If you cut while holding with one hand it will snap out. With a single hand, a bit worried!
This review is about item#34697424.
household use
5
From Japan
On 2016-05-03 18:08:58
Design superior, SUS material good, durable. However, burr processing around the SUS plate was bad and it seemed to be injured, and it was prepared with a file.
This review is about item#34697424.
Replace with plastic
4
From Japan
On 2016-03-31 18:53:09
It is firm making which can not be imagined from the price. The part of the lid is made of stainless steel with thickness, it has a high-class feeling and durability. I put it in a soft cloth bag like a pouch so that packaging will not get hurt. However, we need both hands to cut toilet paper. You can not cut with a perforation unless you hold down the lid. It is unsuitable for people with physical disabilities. Therefore, it was not attached to the restroom of the clinic.
This review is about item#34697424.
Toilet paper folder
2
From Japan
On 2015-09-20 07:25:56
The finish of the cover is miscellaneous
This review is about item#34697424.
Replacement of toilet paper holder
3
From Japan
On 2015-09-11 15:07:39
Although there is no problem with the product's cospa, there is no instruction manual showing the installation method, which makes me confused for the first purchase. Please improve.
This review is about item#34697424.
Apartment renovation
5
From Japan
On 2015-05-26 19:33:15
Sticking to the designer, out of resin out. However, I want to keep costs down. It is truly a perfect product. I think that it makes me feel rich a little fashionable. I will continue to recommend it as a differentiation strategy for renovation.
This review is about item#34697424.
Newly constructed toilet
5
From Japan
On 2014-07-12 16:35:27
The design is simple and cheap and good. It is favorite.
This review is about item#34697424.
Self-use
5
From Japan
On 2014-01-07 20:26:49
The price is also cheap, I think that quality is not particularly problematic.
This review is about item#34697424.

Related Products