Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

(Handrail)

5.00 (3)
Mounting Screw
M4x28 (6pcs)
Dimention D1 (phimm)
49
Surface Processing
Chrome plating
Dimension D (phi mm)
49
Withstand Load (kg)
30
Dimension H (mm)
81.5
Dimensions L (mm)
450
Weight (g)
450
Material
Copper
Accessories
6 Nylon Sleeves
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M5708-450 34697442 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Handrail for mother
5
From Japan
On 2013-11-25 20:29:40
I am planning to buy some more because I am just fine with the railings for my mother.
This review is about item#34697442.
I use it as a parent for nursing care
5
From Japan
On 2012-10-30 21:16:53
It is surprising that these things can be purchased at this price. I think that it is done very well, such as the cover of the flange part.
This review is about item#34697433.
Suspended door handle of garage
5
From Japan
On 2012-06-16 18:16:52
A box with one bottle. I think that it is an excavation.
This review is about item#34697442.

Related Products