Buy more than* S$200* and get FREE SHIPPING

True Brass Brush

4.17 (40)
Caution
May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles, May not show performance depending on the object to the polished.Do not apply too much pressure on the bristles
Purpose
Glazing work and polishing, Glazing work and polishing, Glazing work and polishing, Glazing work and polishing
Dimensions C (mm)
235, 235
Material (Brush Part)
brass, Brass
Dimensions A (mm)
15, 15
Weight (g)
35, 35
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
71, 71 3 lines, 3 lines 1PC 1 Three lines 34697092 3.99 SGD
In stock
72, 72 4 lines, 4 lines 1PC 1 4 lines 34697101 3.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 23
4 star 5
3 star 9
2 star 2
1 star 1
Review Rating: 4.17
40 Customer Reviews
The reviews are automatic translation.
Shine operation
5
From Japan
On 2017-12-16 01:33:23
This brush is good when you want to finish the surface smoothly. It is also suitable for sharpening soldering iron tip.
This review is about item#34697101.
Everyday use
5
From Japan
On 2017-12-08 15:33:06
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#34697092.
DIY, dirty
2
From Japan
On 2017-11-13 16:33:05
Though there is no problem, things are disappointing because the price is higher than before and the home center is cheaper.
This review is about item#34697092.
Dirt removal of copper products
5
From Japan
On 2017-10-29 16:43:06
It is cheap and easy to use. I think that there is also a thing with different wire diameter (different hardness).
This review is about item#34697092.
Like a metal polish
5
From Japan
On 2017-10-05 16:59:53
The best price is the best. I'm pretty soft so I can polish it neatly.
This review is about item#34697092.
Rust removal
5
From Japan
On 2017-08-31 18:10:20
I used it for rust removal of parts. It is cheap so it is saved because it is a consumable item.
This review is about item#34697092.
To the maintenance of the motorcycle
3
From Japan
On 2017-08-11 19:39:05
I am using it for rust removal. Whether it is bad usage, the tip of the brush rolls immediately, but I think it is a good product.
This review is about item#34697101.
Maintenance of mechanical parts
5
From Japan
On 2017-06-17 13:56:45
There is no problem with COSPA, it can be ordinarily used and can be easily discarded. I think that the brush is soft personally, so it is convenient for washing and removing dirt on small parts.
This review is about item#34697092.
Rust removal
5
From Japan
On 2017-06-15 14:22:47
He is active in cars and motorcycle maintenance. Because it is brass, I use it with a relatively soft metal. It's already the third one, I can not release it.
This review is about item#34697092.
Wash parts
3
From Japan
On 2016-12-17 10:47:59
The bristles become rounded as soon as possible. However, I think that it is better to compare the cheap price compared to the manufacturer's product. I want you to increase the variations of the shape.
This review is about item#34697101.

Related Products