Buy more than* S$200* and get FREE SHIPPING

Standard Weight Non-Magnetic Stainless F1 Class

4.67 (3)
Grade
F1
...see all>
Product Options
ADD TO CART
Height (mm) Width (mm) Material TRUSCO Part Number Shape 2015 Trusco Published Pages Surface Toughness (micrometer) Outer Diameter (phi mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Material TRUSCO Part Number Shape 2015 Trusco Published Pages Surface Toughness (micrometer) Outer Diameter (phi mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 53 Austenitic non-magnetic stainless steel 392-3975 Cylindrical 1 1211 2 (mirror finish) 53 53 1000 1PC 1 F1CSB-1K 34703907 169.99 SGD
Shipped after 2018-04-23
63 41 Austenitic non-magnetic stainless steel 392-4017 Cylindrical 1 1211 2 (mirror finish) 41 41 500 1PC 1 F1CSB-500G 34703891 109.99 SGD
Shipped after 2018-04-23
44 31 Austenitic non-magnetic stainless steel 392-3983 Cylindrical 1 1211 2 (mirror finish) 31 31 200 1PC 1 F1CSB-200G 34703882 83.99 SGD
Shipped after 2018-04-23
20 15 - 392-3991 - 1 1211 - 15 15 20 1pc(s) 1 F1CSB-20G 34703855 44.99 SGD
Shipped after 2018-04-23
28 20 Austenitic non-magnetic stainless steel 392-4025 - - 2 (mirror finish) 20 20 50 1pc(s) 1 F1CSB-50G 34703864 59.99 SGD
Shipped after 2018-05-01
168 113 - 392-3967 - 1 1211 - 113 113 10000 1pc(s) 1 F1CSB-10K 34703934 929.99 SGD
Shipped after 2018-04-24
16 13 Austenitic non-magnetic stainless steel 392-3959 - 1 1211 2 (mirror finish) 13 13 10 1pc(s) 1 F1CSB-10G 34703846 44.99 SGD
Shipped after 2018-04-23
136 90 - 392-4033 - 1 1211 - 90 90 5000 1pc(s) 1 F1CSB-5K 34703925 489.99 SGD
Shipped after 2018-04-24
97 66 Austenitic non-magnetic stainless steel 392-4009 - 1 1211 2 (mirror finish) 66 66 2000 1pc(s) 1 F1CSB-2K 34703916 239.99 SGD
Shipped after 2018-04-23
35 25 Austenitic non-magnetic stainless steel 392-3941 Cylindrical - (Mirror finish) 2 25 25 100 1PC 1 F1CSB-100G 34703873 66.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During maintenance of the hydrometer
4
From Japan
On 2017-07-11 10:26:13
The price was okay. I am satisfied with the quality as well.
This review is about item#34703916.
For calibration of A & D personal balance EJ-610
5
From Japan
On 2016-12-16 23:09:28
We purchased F1CSB-100G for calibration of the balance. I was wondering if it would arrive in a plastic case, etc., but it was a blister pack devised so that scratches etc. will not stick. It seems that some kind of equipment is required separately for storage because it does not look like airtightness to prevent moisture etc. Also, in selecting the weights, the manufacturer Taisho Balance (Shinko Electronics) published public commentary on YouTube about the calibration of the balance, so I thought it was okay if I had chosen after watching it.
This review is about item#34703873.
To adjust the scale used at our factory.
5
From Japan
On 2014-01-30 10:17:29
I am very satisfied. Size, shape of possession, is optimum.
This review is about item#34703907.

Related Products