Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, for Low and Heavy, Reinforcement Nylon Wheel

5.00 (1)
Allowable Load (daN)
600
Plate Dimensions X x Y (mm)
100x100
Mounting Hole Diameter P(mm)
11
Eccentricity E (mm)
14
Wheel Width (mm)
45
Material (Wheel)
Reinforced nylon
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Shape Mounting Pitch A x B (A ' x B ')(mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Shape Mounting Pitch A x B (A ' x B ')(mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92 Universal car 80x80(78x78) 65 1PC 1 STH65GNB 34700644 37.99 SGD
In stock
106 Universal wheel 80x80 (78x78) 75 1PC 1 STH75GNB 34700653 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using a small lathe to create a base and move it.
5
From Japan
On 2016-03-11 14:42:40
Indeed, it was saved because we could purchase weight type casters inexpensively. By the feeling of use, the movement at the time of movement was also better than I expected better. From now on, we shall strive for good relations.
This review is about item#34700644.

Related Products