Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Floor Weight Type Universal Stopper Phenol Vehicles

Wheel Diameter D (phi mm)
50
Allowable Load (daN)
150
Plate Dimensions X x Y (mm)
70x54
Mounting Pitch A x B (mm)
54x36
Mounting Hole Diameter P(mm)
6.5
Eccentricity E (mm)
25
Attachment Height H (mm)
68
Wheel Width (mm)
28
Material (Wheel)
Phenol
Shape
Universal car S
Specification
With stopper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THN50PH S-2 34700714 -
Discontinued
[x]
ADD TO CART

Related Products