Buy more than* S$200* and get FREE SHIPPING

Low Floor Weight Type Fixed Rubber Car

Wheel Diameter D (phi mm)
50
Allowable Load (daN)
80
Plate Dimensions X x Y (mm)
80x50
Mounting Pitch A x B (mm)
66x36
Mounting Hole Diameter P(mm)
6.5
Attachment Height H (mm)
68
Wheel Width (mm)
28
Material (Wheel)
Rubber
Shape
Fixed wheel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KHN50HR 34700836 -
Discontinued
[x]
ADD TO CART

Related Products