Buy more than* S$200* and get FREE SHIPPING

Mini Sound Anchor Universal Grey Rubber Car

5.00 (7)
...see all
Product Options
ADD TO CART
Mounting Pitch A x B (A ' x B ')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Mounting Hole Diameter P(mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Pitch A x B (A ' x B ')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Mounting Hole Diameter P(mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 x 80 (75 x 75) 125 110 102 x 102 11 40 165 32 Rubber, gray (containing B) Freely car 1PC 1 STLS125NRB 34700872 28.04 SGD
In stock
80x80(75x75) 150 110 102x102 - 40 190 32 Rubber, gray (B entering) - 1PC 1 STLS150NRB Gray 34700881 35.29 SGD
In stock
55x42 75 60 70x58 9 34 93 27 Rubber, gray (B entering) - 1PC 1 STS75NRC 34700863 15.13 SGD
In stock
82x40 100 60 100 x 58 9 32 122 27 Rubber, Gray (with B) Universal wheel 1PC 1 TES-100NRC 34700897 16.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Moving on the road, such as asphalt.
5
From Japan
On 2016-12-07 18:08:24
To order, the next day delivery, we are satisfied with the two days later arrival. The sound of the move also will not be particularly anxious and quiet. We are very pleased.
This review is about item#34700897.
Time of delivery
5
From Japan
On 2016-06-10 16:46:15
Since the long-lasting and quiet, it has to come in handy.
This review is about item#34700897.
Apartment parking and luggage for cats vehicles between the room
5
From Japan
On 2016-05-13 20:26:10
Wheel exchange of cheap truck. Previous rear only, but I was pretty happy place, completely different that's still four wheels. it is quiet!
This review is about item#34700897.
The carriage instead attached to the gridiron.
5
From Japan
On 2016-04-23 14:34:05
The sound is a quiet, lightly movement very good!
This review is about item#34700863.
For carriage of the caster is damaged, it was used for the exchange.
5
From Japan
On 2014-03-04 22:57:55
And whether or not there is if the first-class goods mistake, initially he was considered a hammer, Inc., but there is something which has no photograph publication, such as the spacing of the screw hole becomes anxiety to not be confirmed, was selected this caster. A result, the big hit. Carriage of caster up to now, as not Yes on earth without getting to what do I ... and mouth, was thrilled in a quiet and smooth motion.
This review is about item#34700897.
Replacement of noisy plastic caster dolly
5
From Japan
On 2013-08-19 19:08:43
This caster is the best extremly quiet and traveling also smooth running sound, for the replacement of the truck that has the noisy plastic casters! It is better if a little cheaper.
This review is about item#34700897.
It is used for transportation of transportation and materials of food.
5
From Japan
On 2013-06-26 13:58:59
Because it uses indoors liked quiet if there is a step in the smooth.
This review is about item#34700897.

Related Products