Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quiet Caster

4.88 (8)
Specification
With stopper
...see all>
Product Options
ADD TO CART
Mounting Pitch A x B (A ' x B ')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Mounting Hole Diameter P(mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Pitch A x B (A ' x B ')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Mounting Hole Diameter P(mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Width (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80x80(75x75) 125 110 102x102 - 40 165 32 Rubber, gray (B entering) - 1PC 1 STLS125NRB S-2 Gray 34700951 -
Discontinued
[x]
55x42 75 60 70x58 9 34 93 27 Rubber,gray(Bentering) SwivelS 1PC 1 STS75NRC S-2 34700942 16.99 SGD
In stock
82x40 100 60 100x58 9 32 122 27 Rubber,gray(Bentering) SwivelS 1PC 1 TES-100NRC S-2 34700967 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Used for workbench
5
From Japan
On 2018-04-19 19:01:25
The sound also moves quietly and smoothly. I am using dozens of items, but it does not matter.
This review is about item#34700942.
For transport cart
5
From Japan
On 2018-03-07 09:24:14
It is wonderful including the texture, including the texture of the carriage of the carriage of the requested goods, the red marker of the stopper part can also be likable as a point simply to eliminate the smell of the industrial product, because the cost is not within the range to be bothered by mind , I think that it will be a product that can be used with confidence if there is opportunity in the future.
This review is about item#34700967.
Exchange of dolly casters
4
From Japan
On 2017-07-10 16:04:15
I changed it smoothly, but it takes time to install.
This review is about item#34700967.
When carrying packages of route delivery
5
From Japan
On 2017-06-06 14:40:22
Purchased because it was a size fitting perfectly for other trolleys. Trolleys that had bad movements so far came to roll more than new ones without resistance. It is silent for Nansin's quiet truck, so it is quiet and the gray rubber part is also thick and shock absorption is superior to conventional rubber However, when you attach it to a dolly it can hardly be seen to operate the stopper by stepping it with your foot It is not a thing to use It is satisfying because rolling and quietness are outstanding even compared with other company elastomer made quiet casters
This review is about item#34700967.
Move on a road such as asphalt.
5
From Japan
On 2016-12-07 18:11:46
I am satisfied with ordering, delivery the next day, I arrive two days later. The sound being moved is also quiet and there is nothing to worry about. Because the stopper - is in the position where it crawls downward, it is completely different from what is not easy to use and there is nothing, so it was good to attach one stopper out of the four wheels.
This review is about item#34700967.
Foldable carry car change wheel
5
From Japan
On 2015-12-25 22:43:20
As expected, it is a silent type caster wheel, so it can be used without worrying about the surrounding environment and it is useful.
This review is about item#34700967.
Transport of tools etc.
5
From Japan
On 2015-04-27 15:00:53
After purchase exchange with the caster of the dolly used now. I think that rolling is also less and vibration is good, but I do not know how durable it is, so I want to see the situation while using it. I am very happy now.
This review is about item#34700967.
For the replacement of a noisy plastic caster truck
5
From Japan
On 2013-08-19 19:07:21
This caster is perfect for replacing a truck with a loud plastic casters, running noise is quite messy and running smoothly!
This review is about item#34700967.

Related Products