Buy more than* S$200* and get FREE SHIPPING

Mini Sound Anchor Universal Grey Rubber Car

4.86 (14)
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter P(mm) Material (Wheel) Starting force (daN) Shape Wheel Width W(mm) Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter P(mm) Material (Wheel) Starting force (daN) Shape Wheel Width W(mm) Eccentricity E (mm) Mounting Pitch A x B (A ' x B ')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rubber,gray(Bentering) - Fixedcars - - 55x28 75 60 70x52 8.8 93 27 1PC 1 SKC75NRC 34700994 9.99 SGD
In stock
11 - 7.2 - 32 - 112x53(100x56) 150 110 140x80 - 190 - 1pc 1 -- 46830664 26.99 SGD
In stock
- Rubber, gray (B entering) - - - - 112x53(100x56) 125 110 140x80 - 165 32 1PC 1 SKC125NRB Gray 34701012 19.99 SGD
In stock
- Rubber, Gray (with B) - Fixed vehicle - - 82x40 100 60 100 x 58 8.8 122 27 1PC 1 KES-100NRC 34701003 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Exchange of dolly casters
4
From Japan
On 2017-07-10 16:05:09
I changed it smoothly, but it takes time to install.
This review is about item#34701003.
When carrying packages of route delivery
5
From Japan
On 2017-06-06 14:41:35
Purchased because it was a size fitting perfectly for other trolleys. Trolleys that had bad movements so far came to roll more than new ones without resistance. It is silent for Nansin's quiet truck so it is quiet and the gray rubber part is also thick and shock absorption is superior to conventional rubber. Rolling and quietness are outstanding as compared with other company elastomer silent casters so satisfied One dish that draws a line with another cheap quiet caster
This review is about item#34701003.
Tool cabinet replacement wheel
5
From Japan
On 2017-01-05 15:19:12
I used only wheels in the tool cabinet. Originally it was a rubber wheel, it became very quiet, and I did not have to worry when I moved the corridors of the apartment.
This review is about item#34701003.
Move on a road such as asphalt.
5
From Japan
On 2016-12-07 18:07:50
I am satisfied with ordering, delivery the next day, I arrive two days later. The sound being moved is also quiet and there is nothing to worry about. I am very satisfied.
This review is about item#34701003.
Replacement wheel
5
From Japan
On 2015-12-25 22:46:19
As expected there are only silent type wheels, it is very quiet and you do not need to worry about turning around, so it is okay to use it.
This review is about item#34701003.
Children's play bogie
5
From Japan
On 2015-12-11 15:14:53
I purchased it for trying this time, it is wonderful, it is quiet, it is recommended that there is no rotation good.
This review is about item#34701012.
Chair replacement of chair storage cart
5
From Japan
On 2015-11-25 16:50:13
Although the casters of chair storage carts were heavily degraded and dull due to long-standing loads, the movements became smooth as they slid, and even women could easily move. The staff were delighted.
This review is about item#34701003.
For goods to be brought in
5
From Japan
On 2015-06-26 19:33:56
Truck rubber purchased ten years ago was worn out and the noise was noisy so I was going to buy it at the home center but it was not quite finished, but I was satisfied because I could purchase something unexpectedly good.
This review is about item#34701003.
Rotating table support
4
From Japan
On 2014-10-27 19:23:18
It is good enough as a caster. The sound is quiet. I used it upside-down to support the turn table. I still do not know whether it will succeed.
This review is about item#34701003.
Exchange of folding truck wheels purchased at home center
5
From Japan
On 2014-10-13 13:17:35
Trolleys in the home center can make loud sounds and vibrations even in the corridor of the apartment with irregularities, but it will be greatly improved like a lie. Although it is only the rear wheel now, I think I will also exchange the front wheels. The roller bearing seems to be excellent. Even with a similar truck, the installation pitch is different, but since it was possible to choose while checking, it was really possible to exchange with a bolt on.
This review is about item#34701003.

Related Products