Buy more than* S$200* and get FREE SHIPPING

Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character

4.38 (8)
Length (m)
8
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Tape Width (mm) Character TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tape Width (mm) Character TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-3070 4 The black characters on green 304-1077 1Roll 1 SC4G 06166316 10.99 SGD
In stock
- 6 Black text on Green 304-1085 1Roll 1 SC6G 00664736 10.99 SGD
In stock
- 9 Black text on green 005-1608 1Roll 1 SC9G 00664797 10.99 SGD
In stock
- 12 Black text on Green 005-1616 1Roll 1 SC12G 00664325 10.99 SGD
In stock
- 18 Black text on Green 005-1624 1Roll 1 SC18G 00664483 14.99 SGD
In stock
- 24 Black text on green 005-1632 1Roll 1 SC24G 00664614 14.99 SGD
In stock
- 36 Black text on green 304-1093 1Roll 1 SC36G 00664675 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2018-05-01 12:03:49
Because it is not a cheap item, it was nice to have bought it inexpensively.
This review is about item#664797.
Tepra tape
3
From Japan
On 2017-03-24 18:23:55
There is no problem. In addition, I will purchase it if necessary.
This review is about item#664325.
Used for construction blackboard
4
From Japan
On 2016-12-26 16:40:50
I use it for construction blackboard. I use the construction name printed on a green blackboard. I also tried white characters on green, but the photos did not show much clearer characters and I labeled them green with black letters.
This review is about item#664325.
Document arrangement
4
From Japan
On 2016-08-25 16:20:52
It is a staple product that has come true. It is useful because there is no size in the nearby home center.
This review is about item#664675.
File organization
5
From Japan
On 2015-09-10 09:42:44
Even with the same King Jim tape, it is very cheap to purchase it here. Since it is originally expensive commodity, it is bulk buying at the time of special discount.
This review is about item#00664483.
Clerical work
5
From Japan
On 2015-06-29 22:44:12
This color is not placed in a nearby home center.
This review is about item#00664325.
Labeling CD case
5
From Japan
On 2015-03-09 17:39:38
This is the label creation of the CD case. We created labels by color coding movies etc. recorded on Blu - ray by genre, paste them on the case, then keep them on the shelf.
This review is about item#06166316.
Product display / product number display
5
From Japan
On 2012-04-05 17:19:48
The price is about 15% cheaper than the local grocery store, the feeling of use is no problem, and we plan to purchase it in the future.
This review is about item#00664325.

Related Products