Buy more than* S$200* and get FREE SHIPPING

TEPRA Tape Labels

4.25 (4)
Length (m)
8
...see all
Product Options
ADD TO CART
Tape Width (mm) Character TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Character TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 The black characters on red 304-1131 2-3070 1Roll 1 SC4R 06166273 11.14 SGD
In stock
6 Black text on red 304-1140 - 1Roll 1 SC6R 00664745 11.23 SGD
In stock
9 Black text on red 005-1683 - 1Roll 1 SC9R 00664833 11.23 SGD
In stock
12 Black text on red 005-1691 - 1Roll 1 SC12R 00664386 11.23 SGD
In stock
18 Black text on red 005-1705 - 1Roll 1 SC18R 00664544 15.35 SGD
In stock
24 Black text on red 005-1713 - 1Roll 1 SC24R 00664632 15.47 SGD
In stock
36 Black text on red 304-1158 - 1Roll 1 SC36R 00664684 22.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Various types of display
5
From Japan
On 2016-12-16 08:39:28
Because even the same goods purchased by other companies, and to use the 10% OFF, and can be purchased at low cost, it will be cost reduction.
This review is about item#00664544.
For note
4
From Japan
On 2016-08-25 16:21:53
Standard items that may and Iwazu. Handy because this size is not placed close to the hardware store.
This review is about item#664684.
Display other products
3
From Japan
On 2012-08-03 12:51:12
There is no any problem with the specifications. However, although I am an outer box when you purchase five to store Also order in five units shame in or was falling apart. We want to provide a case each order field, such as get and send each outer box.
This review is about item#00664544.
Bulletin
5
From Japan
On 2012-06-20 14:07:15
Until now, it was bought in a different mail order, I bought more here because cheap. There is no quality problem.
This review is about item#00664386.

Related Products