Buy more than* S$200* and get FREE SHIPPING

Screw-Universal Rubber Car

5.00 (2)
Shaft Length L (mm)
40
...see all>
Product Options
ADD TO CART
Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Hexagon Opposite Side(mm) Wheel Width (mm) Material (Wheel) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Hexagon Opposite Side(mm) Wheel Width (mm) Material (Wheel) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20xP2.5 30 134 30 - - - 100 120 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSC100VN(H) 21635382 19.99 SGD
In stock
M20xP2.5 35 168 - 38 Gum - 125 150 -   1PC 1 SSC125CNC 34702017 36.99 SGD
In stock
M20xP2.5 40 194 - 40 Gum - 150 160 -   1PC 1 SSC150CNC 34702026 45.99 SGD
In stock
M16xP2.0 25 89 - 25 Rubber Universal car 65 50 -   1PC 1 SSC65EM 34701983 8.99 SGD
In stock
M16xP2.0 25 97 - 25 Rubber Universal wheel 75 60 -   1PC 1 SSC75EM 34701992 9.99 SGD
In stock
M20xP2.5 30 134 - 32 Rubber Universal car 100 120 -   1PC 1 SSC100VN 34702001 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for movement of curtain booth
5
From Japan
On 2016-08-27 10:07:01
Is good. If possible, if there is a nylon castor with the same diameter, I would like to switch over there. When rubber passes over Duskin Mat, the floor becomes dirty black several times, so nylon is good.
This review is about item#34701983.
I attached it to the workbench.
5
From Japan
On 2014-03-15 12:55:06
very good.
This review is about item#34701992.

Related Products