Buy more than* S$200* and get FREE SHIPPING

Mini Sound Anchor, Universal Stopper, Grey Rubber Caster

Purpose
Night work, public facilities such as hospitals, other, in the location of the noise regulations
Shaft Diameter T(mm)
22
Allowable Load (daN)
60
Shaft Length L (mm)
58
Wheel Width (mm)
27
Specification
Swivel Caster S
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 32 127 Rubber, gray (B entering) 1PC 1 GES100NRC S-12 34702412 26.99 SGD
In stock
100 32 127 Rubber, gray (B entering) 1PC 1 GES100NRC S-2 34702403 22.99 SGD
In stock
75 34 98 Rubber, Gray (B included) 1PC 1 GES75NRC S-2 34702394 18.99 SGD
In stock
ADD TO CART

Related Products