Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Tighten Swivel Elastomer Caster

Wheel Diameter D (phi mm)
100
Shaft Diameter T(mm)
22
Allowable Load (daN)
70
Shaft Length L (mm)
59
Eccentricity E (mm)
32
Attachment Height H (mm)
125
Wheel Width (mm)
25
Material (Wheel)
Urethane (B included)
Specification
Swivel Caster
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GM100NTB 22 34702543 25.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products